Shop All Wire Strippers & Crimpers
Jonard Tools
Round Cable Stripper - 3/4" (19Mm) To 1 5/8" (40Mm)
Mfr # CST-4000
Zoro # G2236714
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CST-4000
- Zoro # G2236714
- UPC # 811490018488
- Country of Origin United Kingdom
- Category Wire Strippers & Crimpers
Description
The big brother to our popular CST-1900, the patented CST-4000 Round Cable Strip & Ring Tool is designed for fast and precise removal of cable jackets from round cables that are 3/4 to 1 5/8 (19 mm to 40 mm) in diameter. This round cable stripper features the following: Patented stripping mechanism provides a "spiral stripping mode" to strip and remove tough insulations Can cut through a variety of jacket materials such as PVC, rubber, PE, and many more Triple action design as it can make ;longitudinal cuts for end stripping, spiral cuts for end and mid span stripping, and circular cuts for jacket removal Spring-loaded blade can be rotated 90 degrees for versatile slitting and can be adjusted for multiple round cable sizes from 3/4" to 1 5/8" (19 mm to 40 mm) in diameter Replacement blade is available (part #: ;CST-7915)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (52715)
- MASON Vibration Iso Pad, 10x10x3/4 In, w/Hole (2LVR2)
- IGAGING iP67 Coolant Cal X-Large Digital Display Bluetooth Caliper, 12", 100-800-B12 (100-800-B12)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-6397)
- JONARD TOOLS 6 in Fiber Optic Cable Stripper 250 to 125 Micron (JIC-175)
- JONARD TOOLS 4 3/4 in Coax Cable Stripper RG59/6 and 7/11 (UST-100)
- JONARD TOOLS Coax Stub End Stripper (15Mm/6Mm) (CSS-5156)
- JONARD TOOLS Heavy -Duty Wire Stripping Pliers, 10-16 AWG (WSC-1016)
- JONARD TOOLS Compact Cable Slit & Ring Tool, 0 - 0.125 (CSR-125)
- JONARD TOOLS 7 1/4 in Crimper 28 to 22 AWG (UC-864)
- IRWIN PLIER WIRE STRIPPER SELF ADJ 8" (PE2078300)
- Jonard Tools Crimping Tools