Shop All Fishing Tapes, Sticks, & Lines
Jonard Tools
Rodder
Mfr # ROD-3316
Zoro # G609984838
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Fiberglass
- Features Can Be Pulled Horizontally or Vertically, Drag Brake, Lightweight and Compact Design, Nylon Coating on Rod
- Case Style Triangular Stand
- Includes Accessory Kit
- Tape End Style Leader
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # ROD-3316
- Zoro # G609984838
- UPC # 810053350539
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Tape Diameter | 3/16 in |
Tape Length | 300 ft |
Details
Tape Material | Fiberglass |
Features | Can Be Pulled Horizontally or Vertically, Drag Brake, Lightweight and Compact Design, Nylon Coating on Rod |
Case Style | Triangular Stand |
Includes | Accessory Kit |
Item | Rodder |
Tape End Style | Leader |
Tool Weight | 14.33 lb |
Tape Tensile Strength | 441 lb |
Tape Color | Yellow |
Non-Conductive | Yes |
Tape Shape | Round |
Description
Rodder, Tape End Style Leader, Tape Length 300 ft, Tape Material Fiberglass, Tape Shape Round, Tape Diameter 3/16 in, Tape Tensile Strength 441 lb, Non-Conductive Yes, Case Style Triangular Stand, Features Can Be Pulled Horizontally or Vertically, Drag Brake, Lightweight and Compact Design, Nylon Coating on Rod, Includes Accessory Kit, Tape Color Yellow, Tape Width Not Applicable, Tool Weight 14.33 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Drive Micrometer 1/4in Torque Wrench 4-2 (ST96231)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 6JT Mount Size, Steel (CYX-13 J-6)
- FALLTECH Tool Lanyard, 35 In. L, Blue, Polyester (5027E)
- MARSHALLTOWN PREMIER Notched Trowel, V-Handle, 1/4" x 3/16" (780SD)
- JONARD TOOLS C Hook, Replacement For RDT-18K (RDC-35)
- JONARD TOOLS Magnetic Cable Guide Kit, 1-1/2ft, Plastic (MM-800)
- JONARD TOOLS Fish Tape, 50 ft., Steel Tape (FTS-50)
- JONARD TOOLS Flashlight Whisk for Glow Rods (RDG-FLW)
- JONARD TOOLS Magnetic Cable Retrieval Kit, 3 Pc (MP-700)
- JONARD TOOLS Replacement Kit, RDG, 4 pcs. (RDG-RP4)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Steel (FTFS439-50)
- Jonard Tools Electrical Tools