Shop All VGA Connectors & Cables
Jonard Tools
RJ45 Adapter Kit, PK9
Mfr # CMI-RJ45
Zoro # G6072875
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ45
- For Use With Cable Mapper, Toner Kits
- Includes (8) Male End RJ45 Adapters, Female End RJ45 Adapter
- Accessory Type RJ45 Adapter Kit
- Product Type RJ45 Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # CMI-RJ45
- Zoro # G6072875
- UPC # 811490016279
- Country of Origin Taiwan, Province of China
- Category VGA Connectors & Cables
Details
Connector Type | RJ45 |
For Use With | Cable Mapper, Toner Kits |
Item | RJ45 Adapter Kit |
Includes | (8) Male End RJ45 Adapters, Female End RJ45 Adapter |
Accessory Type | RJ45 Adapter Kit |
Product Type | RJ45 Adapter |
Compatible with Series | Universal |
Minimum Operating Temperature | 40 Degrees F |
Compatible with Manufacturer Model Number | CM-100, CM-17, CM-8 |
Maximum Operating Temperature | 130 Degrees F |
Compatible Manufacturer Part Number | CM-100, CM-17, CM-8 |
Compatible Manufacturer Model Number | CM-100, CM-17, CM-8 |
For Use with Mfr. Model Number | CM-100, CM-17, CM-8 |
For Use With Mfr. Model Number | CM-100, CM-17, CM-8 |
Description
RJ45 Adapter Kit, For Use With Cable Mapper, Toner Kits, Product Type RJ45 Adapter, Includes (8) Male End RJ45 Adapters, Female End RJ45 Adapter, Compatible with Manufacturer Model Number CM-100, CM-17, CM-8, Compatible with Series Universal, Standards Not Applicable, Compatible with Grainger Part Number 794L88, Maximum Operating Temperature 130 Degrees F, Minimum Operating Temperature 40 Degrees F, Package Quantity 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Desk Riser, Adjustable, Gas Lift, 35-1/2"Wx23-1/4"Dx19-1/2"H, BK (LLR99553)
- MIGHTY MAX BATTERY 12 Volt 55 AmpH SLA Battery for Pride Jazzy Wheelchair 1133 - 2 Pack (ML55-12MP241021)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Yuntong YT-12220 - 2 Pack (ML22-12GELMP2662)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Blue, 100pk (101301BL)
- TRIPP LITE Tripp Lite USB 1.1 Serial Adapter U209-000-R (U209-000-R)
- ADD-ON Addon 20.00Cm (8.00In) Vga Male To Female Black Splitter Cable (VGASPLMFF)
- EZGENERATION 10 Ft Dvi To Vga Monitor Cable (EZ131482)
- MONOPRICE CPU Cord Adapter, Displayport M/VGA F (5135)
- COMPREHENSIVE HR Pro Series VGA with Audio HD15 pin Plug to Jack Cables 100ft (VGA15P-P-100HR/A)
- BESTLINK NETWARE SVGA Male to Female Cable w/Ferrite Core- 75Ft (180468)
- ROCSTOR Displayport To Vga Adapter - 1 X Displ (Y10A102-W1)
- Jonard Tools VGA Connectors & Cables