Shop All Fiber Optic Cable
Jonard Tools
Ribbon Fiber Separator
Mfr # RFS-100
Zoro # G9773518
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.18 Inch
- Width 3.74 Inch
- Height 8.5 Inch
- No. of Fibers 44981
- Cable Type Rollable or Spyder Ribbon Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # RFS-100
- Zoro # G9773518
- UPC # 811490018785
- Country of Origin Taiwan, Province of China
- Category Fiber Optic Cable
Dimensions
Length | 1.18 Inch |
Width | 3.74 Inch |
Height | 8.5 Inch |
Details
No. of Fibers | 44981 |
Cable Type | Rollable or Spyder Ribbon Fiber |
Description
Designed for use on Rollable or Spyder type ribbon fiber optic cables, this tool is perfect for separating the matrix of fibers in ribbon fiber optic cables quickly and easily.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12, Hinged (A1008CHFL)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR158)
- EATON Raised Indicator Light, Green, 120VAC (C22-L-G-120)
- RACO While In Use Weatherproof Cover, 2-Gang, 2 Gang, In-Use (MM2420G)
- JONARD TOOLS Optical Light Source, FC/LC/SC Adapter (FLS-50)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- JONARD TOOLS Multi-Mode Optical Light Source (FLS-55)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 20m, SC/APC-SC/APC (FLC-202)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC (FLC-3501)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- Jonard Tools Fiber Optic Cable