Shop All Test Equipment
Jonard Tools
Replacement Speaker, Toner, For PT-300
Mfr # PT-350
Zoro # G5056195
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pocket Continuity Tester, Toner
- Features Loud Tone Identifies Line Carrying Signal
- Includes AAA 1.5V Battery, Pocket Clip
- Type Pocket Continuity Tester and Toner
- Compatible with Series Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # PT-350
- Zoro # G5056195
- UPC # 811490014435
- Country of Origin China
- Category Test Equipment
Dimensions
Length | 4 Inch |
Height | 0.6 Inch |
Width | 4 Inch |
Details
Item | Replacement Speaker |
For Use With | Pocket Continuity Tester, Toner |
Features | Loud Tone Identifies Line Carrying Signal |
Includes | AAA 1.5V Battery, Pocket Clip |
Type | Pocket Continuity Tester and Toner |
Compatible with Series | Universal |
Minimum Operating Temperature | 40 Degrees F |
Product Type | Piezo Speaker |
Compatible with Manufacturer Model Number | PT-300 |
Maximum Operating Temperature | 130 Degrees F |
Compatible Manufacturer Part Number | PT-300 |
Compatible Manufacturer Model Number | PT-300 |
For Use with Mfr. Model Number | PT-300 |
For Use With Mfr. Model Number | PT-300 |
Description
Replacement Speaker, For Use With Pocket Continuity Tester, Toner, Product Type Piezo Speaker, Includes AAA 1.5V Battery, Pocket Clip, Compatible with Manufacturer Model Number PT-300, Features Loud Tone Identifies Line Carrying Signal, Compatible with Series Universal, Standards Not Applicable, Compatible with Grainger Part Number 34GN91, Maximum Operating Temperature 130 Degrees F, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Power Strip, 49W x 1-1/2D x 1-1/2 H, Black (MO/ES48)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (XTCE012B01A)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Brass, Kit (RCT201BR)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-300)
- JONARD TOOLS Magtime Rdt-18 Pole Adapter (MF-45)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-125)
- JONARD TOOLS Visual Fault Locator Adapter (VFL-25125)
- JONARD TOOLS Pocket Toner, LED, Wire Continuity Testing (PT-300A)
- JONARD TOOLS Fiber Power Meter (FPL-5050)
- REED INSTRUMENTS REED Hard Shell Carrying Case, Medium (R9940)
- Jonard Tools Test Equipment