Shop All Wire Stripper & Cutter Parts
Jonard Tools
Replacement Blade, Wire Gauge 28 to 30
Mfr # SB-2830
Zoro # G7601535
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ST-100-2830 cut-strip tool
- Impact Rated No
- For Use With Mfr. Model Number ST-100-2830
- Compatible with Series ST-100 series; OK-3907 series; JIC-4473
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # SB-2830
- Zoro # G7601535
- UPC # 811490014701
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length (In.) | 1 |
Details
For Use With | ST-100-2830 cut-strip tool |
Impact Rated | No |
For Use With Mfr. Model Number | ST-100-2830 |
Item | Replacement Blade |
Compatible with Series | ST-100 series; OK-3907 series; JIC-4473 |
Application | Industrial |
Accessory Type | Replacement Blade |
Compatible with Manufacturer Model Number | ST-100-2830 |
Weight | 0 lb |
Compatible with Brand | OK industries |
Features | Blades ensure clean nick-free cutting on 28 & 30 AWG wire |
Material | Steel |
Compatible with Manufacturer Model Number [NEW] | ST-100-2830 |
Compatible Manufacturer Part Number | ST-100-2830 |
Compatible with Manufacturer Part Number | ST-100-2830 |
Compatible Manufacturer Model Number | ST-100-2830 |
For Use with Mfr. Model Number | ST-100-2830 |
Description
This Jonard Tools SB-2830 Replacement Blade is designed to meet the demands of the job. The wire gauge 28 to 30 replacement blade is compatible with Mfr. Model Number JIC-4473, OK-3907 Series, ST-100 Series Wire Strippers and can be used with Jonard's OK-3907 Wire Stripper Series and JIC-4473 Wire Stripper. This Jonard Tools SB-2830 Replacement Blade will do the job for you quickly and easily.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 5 Piece Metric Plain, Hex Key Set (000961952)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- DRILL AMERICA 1"-2 1/2" Adjustable Tap Wrench (DWTTW22)
- DRILL AMERICA #59 Solid Carbide Drill Bit (DMOD59)
- JONARD TOOLS Replacement Blade Set For Uc-4569 Pass-Through Crimping Tool, P/2 (UC-4569RB)
- JONARD TOOLS Replacement Blade For Css-5156 (CSS-130)
- JONARD TOOLS Blade, Replacement For RCS-25 (RCS-25RB)
- JONARD TOOLS Replacement Blade For Wss-4625 Web Slitter And Shaving Tool (WSS-4625RB)
- JONARD TOOLS Rg7/11 Double Sided Blade With And W/Out Stop (UST-235)
- JONARD TOOLS Rg59/6 Double Sided Blade With And W/Out Stop (UST-240)
- PROSKIT Replacement Blade for 200-009/8PK, 502 (200-036)
- Jonard Tools Hand Tool Parts