Shop All Wire Stripper & Cutter Parts
Jonard Tools
Replacement Blade Set for MS-326
Mfr # MSB-5010
Zoro # G7314723
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 to 10mm
- Number of Pieces 1
- Length (In.) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # MSB-5010
- Zoro # G7314723
- UPC # 811490018037
- Country of Origin Taiwan, Province of China
- Category Wire Stripper & Cutter Parts
Dimensions
Length (In.) | 1-1/2" |
Details
Capacity | 5 to 10mm |
Item | Replacement Blade Set for MS-326 |
Number of Pieces | 1 |
Description
Replacement Blade Set for MS-326
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-31/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-31/64)
- HUSQVARNA VALVE (578973201)
- STARRETT Band Saw Blade, 9 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-06)
- JACOBS AO302 Arbor 3MT/2JT (7314N)
- JONARD TOOLS Replacement Blade, For Mfr. No. WSA-1024 (WSA-1024RB)
- JONARD TOOLS Replacement Blade For Mdc-64 Fiber Duct Cutter, P/2 (MDC-64RB)
- JONARD TOOLS Replacement Blade For Css-5156 (CSS-130)
- JONARD TOOLS Replacement Blade For Css-5097 (CSS-115)
- JONARD TOOLS Replacement Blade, Steel, PK2 (MSB-1533)
- JONARD TOOLS Replacement Blade For Wss-4625 Web Slitter And Shaving Tool (WSS-4625RB)
- BESSEY BESSEY 013-3100736 Morpad Swivel Complete (013-3100736)
- Jonard Tools Hand Tool Parts