Shop All Wire Stripper & Cutter Parts
Jonard Tools
Replacement Blade Set
Mfr # CSS-105
Zoro # G9191537
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Blade
- Tether Capable Not Tether Capable
- Adjustable No
- Insulated No
- Features 5,000 Cuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CSS-105
- Zoro # G9191537
- UPC # 811490017443
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Details
Includes | Blade |
Tether Capable | Not Tether Capable |
Adjustable | No |
Insulated | No |
Item | Replacement Blade Set |
Features | 5,000 Cuts |
Tether Style | Not Tether Capable |
For Use With | Coax Stub End Cable Stripper |
For Wire/Cable Type | Coax Cable |
Blade Material | Steel |
Part Type | Stripper Replacement Blade |
Compatible with Manufacturer Model Number | CSS-596 |
Compatible with Manufacturer Part Number | CSS-596 |
Compatible Manufacturer Part Number | CSS-596 |
Compatible with Manufacturer Model Number [NEW] | CSS-596 |
Compatible Manufacturer Model Number | CSS-596 |
For Use with Mfr. Model Number | CSS-596 |
For Use With Mfr. Model Number | CSS-596 |
Description
Jonard Tools' CSS-105 Replacement Blade Set is a great replacement for your wire stripper and cutter. It comes with 5,000 cuts on each blade. The blades are insulated to protect you from electric shock while stripping wires. It features an adjustable design that allows you to strip a wide range of sizes of cable and wire gauges easily. This Jonard Tools product is not capable of being tethered. Jonard Tools' CSS-105 Replacement Blade Set is the high quality replacement part you need for your wire stripper and cutter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3038x1)
- IRWIN Tap Carded 10Mm-1Mm (8338)
- INGERSOLL-RAND Impact Wrench Boot, w/4Y348 (244-Boot)
- MITUTOYO Pocket Comparator (183-904)
- JONARD TOOLS Replacement Blade For Mdc-64 Fiber Duct Cutter, P/2 (MDC-64RB)
- JONARD TOOLS Replacement Blade For Wss-4625 Web Slitter And Shaving Tool (WSS-4625RB)
- JONARD TOOLS Replacement blade set for MS-526 (MS-526RB)
- JONARD TOOLS Replacement Blade For Css-5097 (CSS-115)
- JONARD TOOLS Rg7/11 Double Sided Blade With And W/Out Stop (UST-235)
- JONARD TOOLS Replacement Plunger for Compression Tool (21881)
- GREENLEE Pin-Drive (1038GB)
- Jonard Tools Hand Tool Parts