Shop All Cutter Parts
Jonard Tools
Replacement Blade, Plastic, 0.5 in L.
Mfr # CSR-2
Zoro # G1960537
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Fits Brand Jonard
- Material Plastic
- Impact Rated No
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CSR-2
- Zoro # G1960537
- UPC # 811490016545
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 1/2 in |
Details
Fits Brand | Jonard |
Material | Plastic |
Impact Rated | No |
Item | Replacement Blade |
Head Material | Plastic |
For Use With Mfr. Model Number | CSR-1575 |
For Use With | CSR-1575 Cable Slit & Ring Tool |
Handle Type | Spring Loaded |
Compatible with Brand | Jonard Tools |
Accessory Type | Replacement Blade Set |
Weight | 0 lb |
Application | Industrial |
Compatible with Manufacturer Model Number | CSR-1575 |
Number of Pieces | 2 |
Part Type | Stripper Replacement Blade Set |
Compatible Manufacturer Part Number | CSR-1575 |
Compatible with Manufacturer Part Number | CSR-1575 |
Compatible with Manufacturer Model Number [NEW] | CSR-1575 |
Compatible Manufacturer Model Number | CSR-1575 |
For Use with Mfr. Model Number | CSR-1575 |
Description
Replacement Blade, Part Type Stripper Replacement Blade Set, For Use With CSR-1575 Cable Slit & Ring Tool, Compatible with Grainger Part Number 34RP81, Compatible with Manufacturer Model Number CSR-1575, Overall Length 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1" DR 22MM HEX DRIVER SKT (SU560722)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92015)
- JOHNSON LEVEL & TOOL POCKET LINE LEVEL 3"" (575)
- OSG Spiral Point Tap, Plug 3 Flutes (1728801)
- JONARD TOOLS Punch Down Tool Blade, EPB-Krone (EPB-KRONE)
- JONARD TOOLS Fiber Optic Cable Slitter Blade, PK25 (FOD-RB25)
- JONARD TOOLS Replacement Blade, For Use With 10G948 (UST-205)
- JONARD TOOLS Repl Burnisher Blade, Stl, For PB-3, PK25 (B-3/25)
- JONARD TOOLS Cable Stripper Blade (CST-7915)
- RIDGID Screw, PK5 (45300R)
- WESTWARD Replacement Jaw (GGS_45822)
- Jonard Tools Hand Tool Parts