Shop All Cutter Parts
Jonard Tools
Replacement Blade, For Use With 10G949
Mfr # UST-210
Zoro # G3617397
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Material High Carbon Steel
- Impact Rated No
- For Use With Universal Cable Stripping Tool (UST-500) and COAX Stripping Tool (UST-1596)
- For Use With Mfr. Model Number UST-1596, UST-500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # UST-210
- Zoro # G3617397
- UPC # 811490014763
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 1 in |
Details
Material | High Carbon Steel |
Impact Rated | No |
Item | Twin Replacement Blade |
For Use With | Universal Cable Stripping Tool (UST-500) and COAX Stripping Tool (UST-1596) |
For Use With Mfr. Model Number | UST-1596, UST-500 |
Type | Cartridge |
Compatible with Manufacturer Model Number | UST-1596, UST-500 |
Number of Pieces | 2 |
Weight | 0 lb |
Compatible with Brand | Jonard Tools |
Compatible with Series | UST Series |
Features | Unmatched MIL-Spec Precision Blades |
Application | Industrial |
Accessory Type | Replacement Blade Cartridge |
Blade Material | High Carbon Steel |
Part Type | Replacement Blade Cartridge |
Compatible Manufacturer Part Number | UST-1596, UST-500 |
Compatible with Manufacturer Part Number | UST-1596, UST-500 |
Compatible with Manufacturer Model Number [NEW] | UST-1596, UST-500 |
Compatible Manufacturer Model Number | UST-1596, UST-500 |
For Use with Mfr. Model Number | UST-1596, UST-500 |
Description
Twin Replacement Blade, Part Type Replacement Blade Cartridge, For Use With Universal Cable Stripping Tool (UST-500) and COAX Stripping Tool (UST-1596), Compatible with Grainger Part Number 10G948, 13Z521, Compatible with Manufacturer Model Number UST-1596, UST-500, Compatible with Series UST Series, Blade Material High Carbon Steel, Features Unmatched MIL-Spec Precision Blades, Overall Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Carpenters Tool Belt 4Pc (1649)
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- MILWAUKEE TOOL Hammer Drill/Driver, 18V, 1/2 in Chuck (2906-20)
- WESTWARD Comb. Wrench, 29mm, Metric, Full Polish (54RY74)
- JONARD TOOLS Sheath Ring Tool Replacement Blade, PK6 (RB-2060/6)
- JONARD TOOLS Fiber Optic Cable Slitter Blade, PK25 (FOD-RB25)
- JONARD TOOLS Repl Burnisher Blade, Stl, For PB-3, PK25 (B-3/25)
- JONARD TOOLS Cable Stripper Blade (CST-7915)
- JONARD TOOLS Replacement Blade, For Use With 10G948 (UST-205)
- JONARD TOOLS Punch Down Tool Blade, EPB-Krone (EPB-KRONE)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 212 (70-009)
- Jonard Tools Cutter Parts