Shop All Cutter Parts
Jonard Tools
Replacement Blade, For Use With 10G948
Mfr # UST-205
Zoro # G3715914
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Material High Carbon Steel
- Impact Rated No
- For Use With Mfr. Model Number UST-100, UST-500
- For Use With Universal Cable Stripping Tool (UST-500) and Coaxial Cable Stripping Tool (UST-100)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # UST-205
- Zoro # G3715914
- UPC # 811490014756
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 1 in |
Details
Material | High Carbon Steel |
Impact Rated | No |
For Use With Mfr. Model Number | UST-100, UST-500 |
Item | Replacement Blade |
For Use With | Universal Cable Stripping Tool (UST-500) and Coaxial Cable Stripping Tool (UST-100) |
Type | Cartridge |
Compatible with Brand | Jonard Tools |
Weight | 0 lb |
Features | Unmatched MIL-Spec Precision Blades |
Compatible with Manufacturer Model Number | UST-100, UST-500 |
Number of Pieces | 2 |
Accessory Type | Replacement Blade Cartridge |
Application | Industrial |
Compatible with Series | UST Series |
Part Type | Stripper Replacement Blade |
Blade Material | Steel |
Compatible Manufacturer Part Number | UST-100, UST-500 |
Compatible with Manufacturer Part Number | UST-100, UST-500 |
Compatible with Manufacturer Model Number [NEW] | UST-100, UST-500 |
Compatible Manufacturer Model Number | UST-100, UST-500 |
For Use with Mfr. Model Number | UST-100, UST-500 |
Description
Replacement Blade, Part Type Stripper Replacement Blade, For Use With Universal Cable Stripping Tool (UST-500) and Coaxial Cable Stripping Tool (UST-100), Compatible with Grainger Part Number 10G948, 13Z522, Compatible with Manufacturer Model Number UST-100, UST-500, Compatible with Series UST Series, Blade Material Steel, Features Unmatched MIL-Spec Precision Blades, Overall Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Universal Edge Guide with Dust Collection (DW6913)
- WESTWARD Lock Miter Router Bits, 45 Deg (45J311)
- REED DRILL-POWERED CHAMFER TOOL 2in 04662 (PB2)
- GEARWRENCH 16" Indexing Pry Bar (82216)
- JONARD TOOLS Repl Burnisher Blade, Stl, For PB-3, PK25 (B-3/25)
- JONARD TOOLS Cable Stripper Blade (CST-7915)
- JONARD TOOLS Punch Down Tool Blade, EPB-Krone (EPB-KRONE)
- JONARD TOOLS Replacement Blade, Plastic, 0.5 in L. (CSR-2)
- JONARD TOOLS Fiber Optic Cable Slitter Blade, PK25 (FOD-RB25)
- GREENLEE Crimping Die (KC4-2/0)
- RIDGID Set Of Lower Jaws (40405)
- Jonard Tools Hand Tool Parts