Shop All Wire Stripper & Cutter Parts
Jonard Tools
Replacement Blade For Rcs-30
Mfr # RCS-30RB
Zoro # G9473568
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.15 in
- Width 4-1/4 inch
- Height (in) 1.05 in
- Minimum Cable Diameter 0.98 in
- Cut Type Window, Slit, & Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # RCS-30RB
- Zoro # G9473568
- UPC # 811490018709
- Country of Origin Taiwan, Province of China
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 1.15 in |
Width | 4-1/4 inch |
Height (in) | 1.05 in |
Minimum Cable Diameter | 0.98 in |
Details
Cut Type | Window, Slit, & Ring |
Description
This product is the replacement blade for the RCS-30 ;Ratcheting Duct and Cable ;Slitter. This blade is made of steel for high durability and long life. It penetrates duct walls up to 5 mm thick, allowing you to make mid span window cuts in cables and ducts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6162)
- BOJO TOOLS 5 PC Plastic Scraper Kit in box (ATH-SUK2F1-XNGL)
- KEO 5/8 x 82 deg Six Flute Carbide Countersink (55796)
- MILWAUKEE TOOL M12 Green Cross Line & 4-Points Laser (Tool Only) (3624-20)
- JONARD TOOLS Replacement Blade For Css-5610 (CSS-125)
- JONARD TOOLS Replacement Blade, Steel, PK2 (MSB-1533)
- JONARD TOOLS Hsc-Qr Jacket Stripper Replacement Blade (Pkg Of 2) (HS-RBQR)
- JONARD TOOLS Replacement Blade, For Mfr. No. WSA-1024 (WSA-1024RB)
- JONARD TOOLS Blade, Replacement For RCS-25 (RCS-25RB)
- JONARD TOOLS Solar Panel Crimping Die - Mc4 (SPD-MC4)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1516)
- Jonard Tools Hand Tool Parts