Shop All Wire Stripper & Cutter Parts
Jonard Tools
Replacement Blade, For Mfr. No. WSA-1430
Mfr # WSA-1430RB
Zoro # G7781326
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Wire Stripper
- Head Material Plastic
- Impact Rated No
- For Use With WSA-1430 Self-Adjusting Wire Stripper Pro
- Fits Brand Jonard Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # WSA-1430RB
- Zoro # G7781326
- UPC # 811490017573
- Country of Origin United Kingdom
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 5 3/4 in |
Details
Type | Wire Stripper |
Head Material | Plastic |
Impact Rated | No |
For Use With | WSA-1430 Self-Adjusting Wire Stripper Pro |
Fits Brand | Jonard Tools |
Material | Laminated Carbon Steel |
Item | Replacement Blade |
Handle Type | Straight |
For Use With Mfr. Model Number | WSA-1430 |
Compatible with Brand | Jonard Tools |
Weight | 0 lb |
Accessory Type | Replacement Blade Cartridge |
Compatible with Manufacturer Model Number | WSA-1430 |
Application | Industrial |
Features | High-Quality Carbon Steel Blades |
Compatible Manufacturer Part Number | WSA-1430 |
Compatible with Manufacturer Part Number | WSA-1430 |
Compatible with Manufacturer Model Number [NEW] | WSA-1430 |
Compatible Manufacturer Model Number | WSA-1430 |
For Use with Mfr. Model Number | WSA-1430 |
Description
Replacement Blade, Accessory Type Replacement Blade Cartridge, Application Industrial, Compatible with Brand Jonard Tools, Compatible with Grainger Part Number 53JE53, Compatible with Manufacturer Model Number WSA-1430, Features High-Quality Carbon Steel Blades, For Use With WSA-1430 Self-Adjusting Wire Stripper Pro, Material Laminated Carbon Steel, Overall Length 5 3/4 in, Weight 0 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Box End Wrench, 10-1/2"L, 1-3/16"Head Size (4628)
- MORSE Band Saw Blade, 16 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (ZWEG360C34S-16' 0)
- STANLEY PowerLock 25 ft Tape Measure, 1 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case (33-425)
- MILWAUKEE TOOL Placement Guide (48-08-0275)
- JONARD TOOLS Solar Panel Crimping Die - Mc4 (SPD-MC4)
- JONARD TOOLS Replacement Plunger for Compression Tool (21881)
- JONARD TOOLS Replacement Blade, For Mfr. No. WSA-1024 (WSA-1024RB)
- JONARD TOOLS Replacement Blade For Css-597M (CSS-135)
- JONARD TOOLS Replacement Blade For Css-5156 (CSS-130)
- JONARD TOOLS Wire Stripper and Cutter for 8-22 AWG Wi (WS-822)
- IDEAL Stripmaster® Replacement Blade Set, For 10F553 (LB-1002)
- Jonard Tools Wire Stripper & Cutter Parts