Shop All Wire Stripper & Cutter Parts
Jonard Tools
Replacement Blade, For Mfr. No. WSA-1024
Mfr # WSA-1024RB
Zoro # G7781280
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Jonard Tools
- Material Laminated Carbon Steel
- For Use With WSA-1024 Self-Adjusting Wire Stripper Pro
- Head Material Plastic
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # WSA-1024RB
- Zoro # G7781280
- UPC # 811490017566
- Country of Origin United Kingdom
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 8 in |
Details
Fits Brand | Jonard Tools |
Material | Laminated Carbon Steel |
For Use With | WSA-1024 Self-Adjusting Wire Stripper Pro |
Head Material | Plastic |
Type | Wire Stripper |
Handle Type | Straight |
Item | Replacement Blade |
Impact Rated | No |
For Use With Mfr. Model Number | WSA-1024 |
Application | Industrial |
Compatible with Manufacturer Model Number | WSA-1024 |
Features | High-Quality Carbon Steel Blades |
Weight | 0 lb |
Accessory Type | Replacement Blade Cartridge |
Compatible with Brand | Jonard Tools |
Compatible Manufacturer Part Number | WSA-1024 |
Compatible with Manufacturer Part Number | WSA-1024 |
Compatible with Manufacturer Model Number [NEW] | WSA-1024 |
Compatible Manufacturer Model Number | WSA-1024 |
For Use with Mfr. Model Number | WSA-1024 |
Description
Replacement Blade, Accessory Type Replacement Blade Cartridge, Application Industrial, Compatible with Brand Jonard Tools, Compatible with Grainger Part Number 53JE51, Compatible with Manufacturer Model Number WSA-1024, Features High-Quality Carbon Steel Blades, For Use With WSA-1024 Self-Adjusting Wire Stripper Pro, Material Laminated Carbon Steel, Overall Length 8 in, Weight 0 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Gearwrench 1/4 In. Drive Beam Torque Wrench 0-80 In/Lbs. (2955N)
- SWANSON TOOL 16" x 24" Steel Rafter Square (Yellow) (TS154)
- STARRETT Screw-Type Lug Indicator Bck, 13/64" dia. (PT24073)
- BETA Socket End Wrench, Size 12mm, 6 pt. (952)
- JONARD TOOLS Rg7/11 Double Sided Blade With And W/Out Stop (UST-235)
- JONARD TOOLS Blade, Replacement For RCS-25 (RCS-25RB)
- JONARD TOOLS Replacement Blade Set For Uc-4569 Pass-Through Crimping Tool, P/2 (UC-4569RB)
- JONARD TOOLS Replacement Blade, Steel, PK2 (MSB-1533)
- JONARD TOOLS Replacement Blade For Rcs-30 (RCS-30RB)
- JONARD TOOLS Hsc-Qr Jacket Stripper Replacement Blade (Pkg Of 2) (HS-RBQR)
- CAPRI TOOLS 14 AWG to 26 AWG Wire Strippers Blades (CP20010-BLADE-N)
- Jonard Tools Wire Stripper & Cutter Parts