Shop All Wire Stripper & Cutter Parts
Jonard Tools
Replacement Blade, 24-26 AWG WIRE
Mfr # SB-2426
Zoro # G7497016
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ST-100-2426 cut-strip tool.
- Impact Rated No
- For Use With Mfr. Model Number ST-100-2426
- Features Blades ensure clean nick-free cutting on 24 & 26 AWG wire
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # SB-2426
- Zoro # G7497016
- UPC # 811490014695
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length (In.) | 1 |
Details
For Use With | ST-100-2426 cut-strip tool. |
Impact Rated | No |
Item | Replacement Blade |
For Use With Mfr. Model Number | ST-100-2426 |
Features | Blades ensure clean nick-free cutting on 24 & 26 AWG wire |
Application | Industrial |
Compatible with Series | ST-100 series; OK-3907 series; JIC-4473 |
Material | Steel |
Accessory Type | Replacement Blade |
Compatible with Manufacturer Model Number | ST-100-2426 |
Compatible with Brand | OK industries |
Weight | 0 lb |
Compatible with Manufacturer Part Number | ST-100-2426 |
Compatible Manufacturer Part Number | ST-100-2426 |
Compatible with Manufacturer Model Number [NEW] | ST-100-2426 |
Compatible Manufacturer Model Number | ST-100-2426 |
For Use with Mfr. Model Number | ST-100-2426 |
Description
Replacement Blade, Accessory Type Replacement Blade, Application Industrial, Compatible with Brand OK industries, Compatible with Grainger Part Number 2RZP8, Compatible with Manufacturer Model Number ST-100-2426, Compatible with Series ST-100 series; OK-3907 series; JIC-4473, Features Blades ensure clean nick-free cutting on 24 & 26 AWG wire, For Use With ST-100-2426 cut-strip tool., Material Steel, Weight 0 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS Amflo Steel 3/8 in. T-Style Plug 1/4 in. 1 pc (CP7)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x24in.L (ESP75024)
- REGAL CUTTING TOOLS M5 x .8 D4 4 Flt. Metric Hand Tap Set (029508AS)
- WALTER Screw for Indexable Insert, FS2066, Unit of Measure - Metric (FS2066)
- JONARD TOOLS Replacement Blade Set For Uc-4569 Pass-Through Crimping Tool, P/2 (UC-4569RB)
- JONARD TOOLS Replacement Blade For Css-5610 (CSS-125)
- JONARD TOOLS Solar Panel Crimping Die - Mc4 (SPD-MC4)
- JONARD TOOLS Replacement Blade For Rcs-30 (RCS-30RB)
- JONARD TOOLS Rg59/6 Double Sided Blade With And W/Out Stop (UST-240)
- JONARD TOOLS Replacement Plunger for Compression Tool (21881)
- FOCUS FOODSERVICE FocusFoodService FSECM2448CH 24 in. x 48 in. x 20 in. H Security Module (FSECM2448CH)
- Jonard Tools Hand Tool Parts