Shop All Cutter Parts
Jonard Tools
Repl Burnisher Blade, Stl, For PB-7, PK25
Mfr # B-7/25
Zoro # G5055784
product price: $48.25
/pk 25, $1.93/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/2 in
- Material Steel
- For Use With Mfr. Model Number PB-7
- For Use With PB-7, pocket burnisher
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # B-7/25
- Zoro # G5055784
- UPC # 811490013810
- Country of Origin China
- Category Cutter Parts
Dimensions
Overall Length | 1 1/2 in |
Overall Height | 3/16 in |
Overall Width | 7/2000 in |
Details
Material | Steel |
For Use With Mfr. Model Number | PB-7 |
For Use With | PB-7, pocket burnisher |
Item | Replacement Burnisher Blade |
Impact Rated | No |
Compatible with Manufacturer Model Number | PB-7 |
Application | Industrial |
Weight | 0 lb |
Number of Pieces | 3 |
Compatible with Brand | Jonard Tools |
Features | Includes (25) Flat 0.007 in replacement blades for PB-7 Pocket Burnisher, Removes the oxide layer or corrosion off contacts without leaving filings or debris |
Accessory Type | Replacement Blade |
Compatible with Manufacturer Part Number | PB-7 |
Compatible with Manufacturer Model Number [NEW] | PB-7 |
Compatible Manufacturer Part Number | PB-7 |
Compatible Manufacturer Model Number | PB-7 |
For Use with Mfr. Model Number | PB-7 |
Description
Replacement Burnisher Blade, Accessory Type Replacement Blade, Application Industrial, Compatible with Brand Jonard Tools, Compatible with Grainger Part Number 23Z406, Compatible with Manufacturer Model Number PB-7, Features Includes (25) Flat 0.007 in replacement blades for PB-7 Pocket Burnisher, Removes the oxide layer or corrosion off contacts without leaving filings or debris, For Use With PB-7, pocket burnisher, Material Steel, Number of Pieces 3, Overall Height 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" drive, 6-point short impact socket 3/8" (7212H)
- CRAFTSMAN Screwdriver Set, Phillips, Slotted, 12 pcs. (CMHT65044)
- SUPERIOR PARTS Aftermarket Cylinder Cap Seal Fits Max CN70, CN80, CN80F (SP CN37549)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MESB)
- JONARD TOOLS Repl Burnisher Blade, Stl, For PB-3, PK25 (B-3/25)
- JONARD TOOLS Sheath Ring Tool Replacement Blade, PK6 (RB-2060/6)
- JONARD TOOLS Fiber Optic Cable Slitter Blade, PK25 (FOD-RB25)
- JONARD TOOLS Punch Down Tool Blade, EPB-Krone (EPB-KRONE)
- JONARD TOOLS Replacement Blade, For Use With 10G948 (UST-205)
- JONARD TOOLS Replacement Blade, Plastic, 0.5 in L. (CSR-2)
- GREENLEE Handle, Right Half 915,960 (31902)
- Jonard Tools Hand Tool Parts