Shop All Fishing Tapes, Sticks, & Lines
Jonard Tools
Reference Point Locator Kit
Mfr # MP-800
Zoro # G5368851
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features Receiver and Transmitter for Locating Where to Drill Through Walls and Ceilings, and to Help with Wiring in Complicated Structures and Businesses
- Includes (2) 9V Batteries, Carrying Case, t, Receiver, Tack Adhesive, Transmitter
- Type Battery
- Compatible with Brand Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # MP-800
- Zoro # G5368851
- UPC # 811490015487
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Details
Material | Plastic |
Features | Receiver and Transmitter for Locating Where to Drill Through Walls and Ceilings, and to Help with Wiring in Complicated Structures and Businesses |
Includes | (2) 9V Batteries, Carrying Case, t, Receiver, Tack Adhesive, Transmitter |
Item | Reference Point Locator Kit |
Type | Battery |
Compatible with Brand | Universal |
Product Type | Point Locator |
Description
When it comes to locating reference points, the Jonard Tools MP-800 Reference Point Locator Kit is an essential. The kit includes a receiver and transmitter for locating where to drill through walls and ceilings. It helps with wiring in complicated structures and businesses by providing you with accurate readings on the job. The plastic features a 9V battery, tack adhesive, operation instructions, and carrying case. The Jonard Tools MP-800 Reference Point Locator Kit is something you will definitely want to equip yourself with.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Replacement Die, 6 AWG (902-480-DIE-AWG6)
- KYOCERA DR1437 (DR1437)
- EAZYPOWER Tee Star Bit, T27, 6" (32609)
- DASCO PRO Electrician Chisel, 2-3/4" Tip x 8" L (470)
- JONARD TOOLS C Hook, Replacement For RDT-18K (RDC-35)
- JONARD TOOLS Magnetic Cable Guide Kit, 1-1/2ft, Plastic (MM-800)
- JONARD TOOLS Rodder (ROD-3316)
- JONARD TOOLS Flashlight Whisk for Glow Rods (RDG-FLW)
- JONARD TOOLS Telescoping Pole, 18 ft. (RDT-18K)
- JONARD TOOLS Magnetic Cable Retrieval Kit, 3 Pc (MP-700)
- EAGLE TOOL US Fiberglass Wire Fishing Rods, 8 ft. (ETF2508)
- Jonard Tools Electrical Tools