Shop All Ratcheting Wrenches
Jonard Tools
Ratcheting Wrench, Head Size 7/16 in.
Mfr # CWRR-716
Zoro # G0097450
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 1/2 in
- SAE or Metric SAE
- Wrench Style Combination, Ratcheting, Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # CWRR-716
- Zoro # G0097450
- UPC # 811490016774
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/2 in |
Size | 7/16" |
Wrench Head Sizes | 7/16 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Support Foot Set (12AAA216)
- KLEIN TOOLS Ship Auger Bit with Screw Point 7/8-Inch (53404)
- 3M Rotary Buffer 28631, 3 in Diameter, 1/pk (28631)
- PROSKIT VDE 1000V Insul 1/2" Drive Extension (SK-V852)
- JONARD TOOLS Ratcheting Wrench, Head Size 7/16 in. (ASW-R716)
- JONARD TOOLS Ratcheting Wrench, Head Size 1/2 in. (ASW-R12)
- PROTO Ratcheting Wrench, Head Size 5/16in x #10 (JSCV10)
- WIHA Combination Ratchet Wrench 29mm (30326)
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. (4NZN7)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17T)
- GEARWRENCH 7/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86430)
- Jonard Tools Ratcheting Wrenches