Shop All Ratcheting Wrenches
Jonard Tools
Ratcheting Wrench, Head Size 7/16 in.
Mfr # ASW-R716
Zoro # G4308683
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 1/2 in
- SAE or Metric SAE
- Wrench Style Combination, Ratcheting, Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # ASW-R716
- Zoro # G4308683
- UPC # 811490012417
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/2 in |
Size | 7/16" |
Wrench Head Sizes | 7/16 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 6 1/2 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, SAE, Speed Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP 16"L x 1"H Table Saw Insert (TSI-SJB)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99568-07-09)
- DRILLCO 18PC UNF TAP & DRILL SET 400N Drill 2000N TAPS (400NF2018)
- STARRETT Steel Rule, Flexible, 12 In, 5R Grad (C305R-12)
- JONARD TOOLS Ratcheting Wrench, Head Size 7/16 in. (CWRR-716)
- JONARD TOOLS Ratcheting Wrench, Head Size 1/2 in. (ASW-R12)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 1/2 in. (KTI-45916)
- GEARWRENCH 12mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86712)
- TEKTON 9 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26409)
- GEARWRENCH 9mm 90-Tooth 12 Point Ratcheting Combination Wrench (86909)
- TITAN WRENCH RATCHETING 8MM (TL12508)
- Jonard Tools Ratcheting Wrenches & Sets