Shop All Ratcheting Wrenches
Jonard Tools
Ratcheting Wrench, Head Size 1/2 in.
Mfr # ASW-R12
Zoro # G4553333
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 1/2 in
- SAE or Metric SAE
- Wrench Style Combination, Ratcheting, Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # ASW-R12
- Zoro # G4553333
- UPC # 811490014824
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/2 in |
Size | 1/2" |
Head Size | 1/2 in |
Wrench Head Sizes | 1/2 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 6 1/2 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, SAE, Speed Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Shank Type: Round (POUD/ARSD)
- STEELMAN 7-Piece Diamond Tipped Low Profile Phillips/Slotted Screwdriver Set (78944)
- MILWAUKEE TOOL 8 in. Long Nose Dipped Grip Pliers (Made in USA) (MT505)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 28mm (84586N)
- JONARD TOOLS Ratcheting Wrench, Head Size 7/16 in. (ASW-R716)
- JONARD TOOLS Ratcheting Wrench, Head Size 7/16 in. (CWRR-716)
- EZRED RATCHET LNG LCKG FLX HD 3/8"DRx17" (EZMR3818FL)
- WILLIAMS Williams Combo Ratchet Wrench, 3/4", Hi-Polish (1224NRC)
- WILLIAMS Williams Combo Ratchet Wrench Set, Stubby 12 pcs. (MWS-12RCS)
- PLATINUM Platinum PLT-99682 0.5 in. Drive Super Strong Flex Head I-Beam Ratchet Set (PLT-99682)
- K-TOOL INTERNATIONAL Metric Ratcheting Reversible Wrench, 22mm (KTI-45622)
- Jonard Tools Ratcheting Wrenches