Shop All Wire Strippers & Crimpers
Jonard Tools
Ratcheting Cable Slitter
Mfr # RCS-25
Zoro # G3568737
product price: $155.95
/ea
Free Shipping & Returns
$155.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fixed Jaws for Better Gripping and Easier Ratcheting, Will Work on Small Cables as well as Cables Larger than 25mm
- Application For Midspan or End Cable Slit and Ring Applications
- Number of Pieces 1
- Length (In.) Open 8-1/4", Closed 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # RCS-25
- Zoro # G3568737
- UPC # 811490018822
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | Open 8-1/4", Closed 6" |
Details
Features | Fixed Jaws for Better Gripping and Easier Ratcheting, Will Work on Small Cables as well as Cables Larger than 25mm |
Application | For Midspan or End Cable Slit and Ring Applications |
Number of Pieces | 1 |
Item | Ratcheting Cable Slitter |
Description
Ratcheting Cable Slitter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Metric Plain Hex Male Key, 3 mm Tip Size, 6 in Long, 2 1/2 in Short (951)
- URREA Heavy duty C-Clamp 4" (404PRO)
- PROTO Insulated Phillips Screwdriver #2 Round (J90002-VDE)
- SPYDER SPYDER SCRAPER 2"" (0138)
- JONARD TOOLS Hardline Jacket Stripper 5/8" (HS-625)
- JONARD TOOLS Precision Cable Stripper, 6 to 25mm (CST-25)
- JONARD TOOLS 2 1/2 in Cable Stripper 1/2 in (HS-50)
- JONARD TOOLS Compact Cable Slit & Ring Tool, 0.125 - 0.250 (CSR-250)
- JONARD TOOLS Precision Fiber Optic Cleaver (FC-500)
- JONARD TOOLS CableSaber+ Armored Mid-Span Cable Slit & Ring Tool 4 - 30 mm (AST-210)
- STEELMAN Universal Wire Stripper and Cutter, 20-10 AWG, 6.5" (41871)
- Jonard Tools Crimping Tools