Shop All Force Gauges
Jonard Tools
Push Pull Force Gauge, 0 to 72 Oz
Mfr # GPP-72
Zoro # G1522351
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 72 oz/2025g
- Accuracy +/-1 Graduation
- Measuring Units g, oz
- Display Ounces and Grams
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # GPP-72
- Zoro # G1522351
- UPC # 811490011441
- Country of Origin Taiwan, Province of China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Range | 0 to 72 oz/2025g |
Accuracy | +/-1 Graduation |
Measuring Units | g, oz |
Display | Ounces and Grams |
Item | Mechanical Force Gauge |
Function | Measure Tension (Pull) Compression (Push) on Springs, Belts or any Mechanical Mechanism |
Includes | (6) Force Adapters, Calibration Certificate, Charger, USB Cable |
Auto Power Off | Yes |
Force Gauge Type | Mechanical Push-Pull Gauge |
Display Type | Analog |
Force Accuracy | +/-1 Graduation |
Number of Records Stored | 0 |
Force Resolution | 0.01 Kgf, 0.05 lbf, 0.1 N, 1 ozf |
Digital Display Screen Type | LCD |
Maximum Force Measured | 2,025 g-force |
Analog Display Graduation | 1 |
Minimum Force Measured | 0 g-force |
Description
Mechanical Force Gauge, Maximum Force Measured 2,025 g-force, Minimum Force Measured 0 g-force, Force Resolution 0.01 Kgf, 0.05 lbf, 0.1 N, 1 ozf, Force Accuracy +/-1 Graduation, Measuring Units g, oz, Display Type Analog, Analog Display Graduation 1, Includes (6) Force Adapters, Calibration Certificate, Charger, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 0, Auto Power Off Yes, Interface -, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599ACPS105K)
- PIC GAUGES Gauge, 4-1/2"Dial, 1/4"LM, 0-15 psi/WC (ALTITUDE-454L-B)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount (G2112-160)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 200 PSI, Stainless Case, Lower Mount, PRO-201L-254G (PRO-201L-254G)
- JONARD TOOLS Dynamometer Gauge, Dial, 0-10g (GD-1)
- JONARD TOOLS Push Pull Force Gauge, 0 to 15 Lbs (GPP-15)
- JONARD TOOLS Dynamometer Gauge, Dial, 30-250g (GD-25)
- JONARD TOOLS Dynamometer Gauge, Dial, 40-350g (GD-30)
- JONARD TOOLS Push Pull Force Gauge, 0 to 36 Oz (GPP-36)
- JONARD TOOLS Dynamometer Gauge, Dial, 50-150g (GD-15)
- TORBAL Wireless Force Gauge, 2000lbf x 0.5lbf (FC10K)
- Jonard Tools Force Gauges