Shop All Alignment Tools
This Product is Discontinued
Jonard Tools
Push Hook, Steel, Flat, 11 In, PK5 (Discontinued)
Mfr # M-126/5
Zoro # G8706135
This Product is Discontinued
Key Features
- Material Steel
- Tip Shape Flat Push
- Application For Inserting, Removing, Adjusting Fine Springs and Other Small Parts in Tight Areas
- Color Nickel Plated
- Length (In.) 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # M-126/5
- Zoro # G8706135
- UPC # 811490016873
- Country of Origin Pakistan
- Category Alignment Tools
Dimensions
Length (In.) | 11 |
Details
Item | Push Hook |
Material | Steel |
Tip Shape | Flat Push |
Application | For Inserting, Removing, Adjusting Fine Springs and Other Small Parts in Tight Areas |
Color | Nickel Plated |
Description
Push Hook, Application For Inserting, Removing, Adjusting Fine Springs and Other Small Parts in Tight Areas, Includes -, Number of Pieces -, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.