Shop All Punch Down Tools
Jonard Tools
Punchdown Tool, Plastic
Mfr # EP-16A
Zoro # G6204475
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Terminate/Cut
- Includes Blade, Tool
- Battery Operated/Manual Manual
- Description/Special Features BIX and UMOXS Cross-Connect System Connectors, Designed to Terminate Cables, Pigtails and Jumper Wires On All GigaBIX
- For Use With BIX & UMOXS, GigaBIX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # EP-16A
- Zoro # G6204475
- UPC # 811490016293
- Country of Origin China
- Category Punch Down Tools
Dimensions
Width | 3.5 Inch |
Length | 1.5 Inch |
Height | 10.25 Inch |
Details
Item | Punch Down Tool |
Blade Type | Terminate/Cut |
Includes | Blade, Tool |
Battery Operated/Manual | Manual |
Description/Special Features | BIX and UMOXS Cross-Connect System Connectors, Designed to Terminate Cables, Pigtails and Jumper Wires On All GigaBIX |
For Use With | BIX & UMOXS, GigaBIX |
Product Type | Punch Down Tool |
Handle Type | Plain |
Compatible Block Type | BIX, GigaBIX; UMOXS |
Number of Blades Included | 1 |
Power Source | Manual |
Special Features | BIX and UMOXS Cross-Connect System Connectors, Designed to Terminate Cables, Pigtails and Jumper Wires On All GigaBIX |
Compatible Product Type | BIX, GigaBIX, UMOXS |
Terminates | Cables, pigtails, jumper wires |
Block Type | BIX, GigaBIX, UMOXS |
Description
Punch Down Tool, Blade Type Terminate/Cut, Includes Blade, Tool, Compatible Block Type BIX, GigaBIX; UMOXS, Compatible Product Type BIX, GigaBIX, UMOXS, Handle Type Plain, Number of Blades Included 1, Power Source Manual, Product Type Punch Down Tool, Special Features BIX and UMOXS Cross-Connect System Connectors, Designed to Terminate Cables, Pigtails and Jumper Wires On All GigaBIX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 60 inch cable (9422CSJ50)
- GE Cover, Surface, 20Wx49.5inL (AF49S)
- GREENGATE Neoswitch Vacancy Dt White (VNW-D-1001-MV-N-W)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P BK (HBL2331VBK)
- JONARD TOOLS Punchdown Combo Blade, 66/110, For 23Z413 (EPB-116)
- JONARD TOOLS Punchdown Tool, Combination 66/110 Blade (EPD-914116)
- JONARD TOOLS Punchdown Tool, 66 Blade (EPD-91466)
- JONARD TOOLS Punchdown Tool, 66 and 110 Blades (EPD-91461)
- JONARD TOOLS Non Impact Punch Down Tool, 110 Blade w/ Cutter (PD-110)
- JONARD TOOLS Non-Impact Punchdown Tool, 110 Terminal (ENI-110)
- KLEIN TOOLS Extended Reach Blade for Impact Punchdown Tool (VDV427-110)
- Jonard Tools Punch Down Tools