Shop All Punch Down Tools
Jonard Tools
Punchdown Tool, Combination 66/110 Blade
Mfr # EPD-914116
Zoro # G4532412
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Terminate/Cut
- Includes Blade, Built-In Hook/Spudger, Tool
- Battery Operated/Manual Manual
- Description/Special Features Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
- For Use With 66 & 110 Blocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # EPD-914116
- Zoro # G4532412
- UPC # 811490014930
- Country of Origin China
- Category Punch Down Tools
Dimensions
Width | 3.5 Inch |
Length | 1.5 Inch |
Height | 10.25 Inch |
Details
Item | Punch Down Tool |
Blade Type | Terminate/Cut |
Includes | Blade, Built-In Hook/Spudger, Tool |
Battery Operated/Manual | Manual |
Description/Special Features | Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting |
For Use With | 66 & 110 Blocks |
Product Type | Punch Down Tool |
Handle Type | Cushion |
Color | Yellow and Blue |
Compatible Block Type | 66;110 |
Power Source | Manual |
Number of Blades Included | 1 |
Compatible Product Type | Blocks |
Special Features | Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting |
Block Type | 66, 110 |
Product Main Color | Yellow, Blue |
Description
Punch Down Tool, Blade Type Terminate/Cut, Includes Blade, Built-In Hook/Spudger, Tool, Compatible Block Type 66;110, Compatible Product Type Blocks, Handle Type Cushion, Number of Blades Included 1, Power Source Manual, Product Type Punch Down Tool, Special Features Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SAM-3000-12)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Black (HS397-S25-BLACK)
- NOARK Overload 1.8-2.5A 3 Pole (RHU-5-2.5)
- TEMPCO Temp Controller, Analog, J, 90-264V (TEC57401)
- JONARD TOOLS Non-Impact Punchdown Tool, 110 Terminal (ENI-110)
- JONARD TOOLS Punchdown Tool, 110 Blade (EPD-914110)
- JONARD TOOLS Punchdown Tool, Krone Blade (EPD-914KR)
- JONARD TOOLS Non Impact Punch Down Tool, 110 Blade w/ Cutter (PD-110)
- JONARD TOOLS Punch Down Krone Blade (EPB-KR)
- JONARD TOOLS Punchdown Tool, Plastic (EP-16A)
- IDEAL Punch Down Combo Blade, 110 and 66 (35-407)
- Jonard Tools Punch Down Tools