Shop All Punch Down Tools
Jonard Tools
Punchdown Tool, 66 and 110 Blades
Mfr # EPD-91461
Zoro # G4625835
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Terminate/Cut; Terminate Only
- Includes Built-In Hook/Spudger
- Battery Operated/Manual Manual
- Description/Special Features Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
- For Use With 66 & 110 Blocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # EPD-91461
- Zoro # G4625835
- UPC # 811490014947
- Country of Origin China
- Category Punch Down Tools
Dimensions
Length | 1.5 Inch |
Height | 10.25 Inch |
Width | 3.5 Inch |
Details
Item | Punch Down Tool |
Blade Type | Terminate/Cut; Terminate Only |
Includes | Built-In Hook/Spudger |
Battery Operated/Manual | Manual |
Description/Special Features | Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting |
For Use With | 66 & 110 Blocks |
Product Type | Punch Down Tool |
Handle Type | Cushion |
Special Features | Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting |
Power Source | Manual |
Number of Blades Included | 2 |
Compatible Block Type | 66;110 |
Compatible Product Type | Blocks |
Color | Yellow and Blue |
Product Main Color | Yellowand Blue |
Block Type | 66, 110 |
Description
Punch Down Tool, Blade Type Terminate/Cut; Terminate Only, Includes Built-In Hook/Spudger, Compatible Block Type 66;110, Compatible Product Type Blocks, Handle Type Cushion, Number of Blades Included 2, Power Source Manual, Product Type Punch Down Tool, Special Features Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (27039701)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- TECHFLEX Silica Braided Sleeving, 1", Natural (SLN1.00NT)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 480VAC L8-20R BK (HBL2340)
- JONARD TOOLS Non-Impact Punchdown Tool, 110 Terminal (ENI-110)
- JONARD TOOLS Punch Down Krone Blade (EPB-KR)
- JONARD TOOLS Punchdown Tool Kit, 9 pcs. (TK-17)
- JONARD TOOLS Punch Down Tool (EPB-1000)
- JONARD TOOLS Punchdown Tool, Krone Blade (EPD-914KR)
- JONARD TOOLS Punchdown Tool, Combination 66/110 Blade (EPD-914116)
- IDEAL Punch Down Tool w/110 Blade (35-485)
- Jonard Tools Punch Down Tools