Shop All Punch Down Tools
Jonard Tools
Punchdown Tool, 110 Blade
Mfr # EPD-914110
Zoro # G4570404
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Terminate/Cut; Terminate Only
- Includes Blade, Built-In Hook/Spudger, Tool
- Battery Operated/Manual Manual
- For Use With Data/Voice Jacks and Panels with 66 & 110 Blades
- Description/Special Features Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # EPD-914110
- Zoro # G4570404
- UPC # 811490014916
- Country of Origin China
- Category Punch Down Tools
Dimensions
Length | 1.5 Inch |
Height | 10.25 Inch |
Width | 3.5 Inch |
Details
Item | Punch Down Tool |
Blade Type | Terminate/Cut; Terminate Only |
Includes | Blade, Built-In Hook/Spudger, Tool |
Battery Operated/Manual | Manual |
For Use With | Data/Voice Jacks and Panels with 66 & 110 Blades |
Description/Special Features | Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting |
Product Type | Punch Down Tool |
Handle Type | Cushion |
Compatible Block Type | 110 |
Number of Blades Included | 1 |
Power Source | Manual |
Special Features | Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting |
Compatible Product Type | Data/Voice Jacks and Panels with Blade |
Product Main Color | Yellowand Blue |
Block Type | 110 |
Color | Yellow and Blue |
Description
Punch Down Tool, Blade Type Terminate/Cut; Terminate Only, Includes Blade, Built-In Hook/Spudger, Tool, Compatible Block Type 110, Compatible Product Type Data/Voice Jacks and Panels with Blade, Handle Type Cushion, Number of Blades Included 1, Power Source Manual, Product Type Punch Down Tool, Special Features Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Probe Kit, RJ11/RJ45 Connector Type (PRO3000F60-KIT)
- D-LINE Flat Bend, White, ABS, Bends (US/FLFB3015W/5/GR)
- LEGACY Flexzilla Pro Extension Cord 10/3 Awg Sjtw 50 (FZ512930)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- JONARD TOOLS Punchdown Tool, 66 and 110 Blades (EPD-91461)
- JONARD TOOLS Punch Down Krone Blade (EPB-KR)
- JONARD TOOLS Punchdown Combo Blade, 66/110, For 23Z413 (EPB-116)
- JONARD TOOLS Non Impact Punch Down Tool, 110 Blade w/ Cutter (PD-110)
- JONARD TOOLS Punch Down Tool, EPB-Krone Blade (EPD-9KRONE)
- JONARD TOOLS Punchdown Tool Kit, 9 pcs. (TK-17)
- JONARD TOOLS Punchdown Tool, Manual (EPD-914)
- Jonard Tools Punch Down Tools