Shop All Cutter Parts
Jonard Tools
Punch Down Tool Blade, 630 Modified Jack
Mfr # EPB-630
Zoro # G5163636
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 1/4 in
- Material Hardened Alloy Steel
- Type 630 Modified Jack Blade
- Impact Rated No
- For Use With EPD-914630 Manual Punch down Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # EPB-630
- Zoro # G5163636
- UPC # 811490015456
- Country of Origin China
- Category Cutter Parts
Dimensions
Overall Length | 2 1/4 in |
Details
Material | Hardened Alloy Steel |
Type | 630 Modified Jack Blade |
Impact Rated | No |
Item | Punch Down Tool Blade |
For Use With | EPD-914630 Manual Punch down Tool |
For Use With Mfr. Model Number | EPD-914630 |
Accessory Type | Punch down Blade |
Application | Industrial |
Compatible with Manufacturer Model Number | EPD-914630 |
Number of Pieces | 2 |
Compatible with Brand | Jonard Tools |
Weight | 0 lb |
Features | Punch down Tool is compatible with other industry-standard twist and lock style punch down tools. The blade is backed by our lifetime warranty |
Finish | Nickel Plating |
Compatible with Manufacturer Part Number | EPD-914630 |
Compatible Manufacturer Part Number | EPD-914630 |
Compatible with Manufacturer Model Number [NEW] | EPD-914630 |
Compatible Manufacturer Model Number | EPD-914630 |
For Use with Mfr. Model Number | EPD-914630 |
Description
Punch Down Tool Blade, Accessory Type Punch down Blade, Application Industrial, Compatible with Brand Jonard Tools, Compatible with Grainger Part Number 22KX99, Compatible with Manufacturer Model Number EPD-914630, Features Punch down Tool is compatible with other industry-standard twist and lock style punch down tools. The blade is backed by our lifetime warranty, Finish Nickel Plating, For Use With EPD-914630 Manual Punch down Tool, Material Hardened Alloy Steel, Number of Pieces 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel (369199)
- OSG Die Item, #8-32 Die Thread, 1" W (2729100)
- PROTO Black Oxide Combination Wrench 6mm - 12 Point (J1206MBA)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #71 (C70204)
- JONARD TOOLS Cable Stripper Blade (CST-7915)
- JONARD TOOLS Sheath Ring Tool Replacement Blade, PK6 (RB-2060/6)
- JONARD TOOLS Punch Down Tool Blade, EPB-Krone (EPB-KRONE)
- JONARD TOOLS Repl Burnisher Blade, Stl, For PB-3, PK25 (B-3/25)
- JONARD TOOLS Replacement Blade, Plastic, 0.5 in L. (CSR-2)
- JONARD TOOLS Fiber Optic Cable Slitter Blade, PK25 (FOD-RB25)
- WILTON Serrated Jaw Inserts For Stock Number 21 (21800-03)
- Jonard Tools Cutter Parts