Shop All Punch Down Tools
Jonard Tools
Punch Down Tool, 630 Modified Jack Blade
Mfr # EPD-914630
Zoro # G5163645
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Terminate/Cut; Terminate Only
- Includes Blade, Built-In Hook/Spudger, Tool
- Battery Operated/Manual Manual
- For Use With 630 Jacks
- Description/Special Features Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # EPD-914630
- Zoro # G5163645
- UPC # 811490015463
- Country of Origin China
- Category Punch Down Tools
Dimensions
Width | 3.5 Inch |
Length | 1.5 Inch |
Height | 10.25 Inch |
Details
Item | Punch Down Tool |
Blade Type | Terminate/Cut; Terminate Only |
Includes | Blade, Built-In Hook/Spudger, Tool |
Battery Operated/Manual | Manual |
For Use With | 630 Jacks |
Description/Special Features | Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting |
Product Type | Punch Down Tool |
Handle Type | Plain |
Special Features | Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting |
Compatible Block Type | 630 Wall Jacks |
Compatible Product Type | Jacks |
Power Source | Manual |
Number of Blades Included | 1 |
Product Main Color | Yellowand Blue |
Block Type | 630 Modular |
Color | Yellow and Blue |
Description
Punch Down Tool, Blade Type Terminate/Cut; Terminate Only, Includes Blade, Built-In Hook/Spudger, Tool, Compatible Block Type 630 Wall Jacks, Compatible Product Type Jacks, Handle Type Plain, Number of Blades Included 1, Power Source Manual, Product Type Punch Down Tool, Special Features Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE SIGNAL 0-5HOURS 120V-AC TIMER (BR111A601)
- EATON Frnt Aux Contact, 1NO/1NC, For XT MMP B&D (XTPAXFA11)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, Adj., 10A (RIBXLSA)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3662)
- JONARD TOOLS Punch Down Krone Blade (EPB-KR)
- JONARD TOOLS Punchdown Tool, 66 Blade (EPD-91466)
- JONARD TOOLS Punchdown Tool, Combination 66/110 Blade (EPD-914116)
- JONARD TOOLS Punchdown Tool, 110 Blade (EPD-914110)
- JONARD TOOLS Punch Down Tool (EPB-1000)
- JONARD TOOLS Punchdown Combo Blade, 66/110, For 23Z413 (EPB-116)
- JONARD TOOLS Punchdown Tool, Plastic (EP-16A)
- Jonard Tools Punch Down Tools