Shop All Wire Strippers & Crimpers
Jonard Tools
Precision Fiber Optic Stripper 0.18 - 0.33 mm
Mfr # ST-300
Zoro # G510833386
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Crimping Application Stripping fiber optic cable
- Overall Length 0.625 in.
- Material ABS
- Handle Color Blue & White
- Tool Weight 0.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # ST-300
- Zoro # G510833386
- UPC # 810053351901
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 0.625 in. |
Jaw Depth | 8 in. |
Width | 2.75 in. |
Details
Primary Crimping Application | Stripping fiber optic cable |
Material | ABS |
Handle Color | Blue & White |
Tool Weight | 0.12 |
Description
Precision blades strip the 180 - 330 micron acrylate coating to expose the 125 micron glass fiber of fiber optic cables
- •Blades are precision ground and hardened for accurate stripping and long life
- •2" (50 mm) scale with 1 mm graduations and length stop to strip fiber to specific lengths
- •Compact and lightweight design for maximum portability
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 3/8" Drive Round Hand Ratchet, Insulated (FT-J.151AVSE)
- CAPRI TOOLS 1/2 in Drive 17 mm Hex Bit Socket (3-0545)
- MARSHALLTOWN Tuck Pointer, 6-3/4 x 3/8 In, DuraSoft (505D)
- MICRO 100 Face Grooving Tool (FGC3-250-039-050)
- JONARD TOOLS Precision Cable Stripper, 6 to 25mm (CST-25)
- JONARD TOOLS RJ45 & RJ11/12 Modular Pass-through Crimper with Tail Crimping Slots (UC-4511)
- JONARD TOOLS 6 3/4 in Crimper RG-59, RG-6, and RG-11 (CT-200)
- JONARD TOOLS CableSaber+ Armored Mid-Span Cable Slit & Ring Tool 4 - 30 mm (AST-210)
- JONARD TOOLS Compact Cable Slit & Ring Tool, 0 - 0.125 (CSR-125)
- JONARD TOOLS Coax Stub End Stripper (15Mm/6Mm) (CSS-5156)
- EAT-IN Disposable Film Cutter (EA1190041)
- Jonard Tools Crimping Tools