Shop All Wire Strippers & Crimpers
Jonard Tools
Precision Cable Stripper, 6 to 25mm
Mfr # CST-25
Zoro # G310833388
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Crimping Application Stripping fiber optic cable
- Overall Length 4 in.
- Material Polymer
- Jaw Depth 1.4 in.
- Width 7.125 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CST-25
- Zoro # G310833388
- UPC # 810053352038
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 4 in. |
Jaw Depth | 1.4 in. |
Width | 7.125 in. |
Details
Primary Crimping Application | Stripping fiber optic cable |
Material | Polymer |
Handle Color | Black |
Tool Weight | 0.308 |
Description
Blade can be fixed in the slitting or ringing positions using the swivel lever
- •Blade height can be adjusted for precision stripping from 0 - 3 mm
- •Hardened steel blade slices through hard jackets and tubes with ease
- •High polymer construction for long life and durability
- •Compact design is perfect for on-the-go use
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Aligning Bar, 48" x 1", Powder Coated (33176)
- OSG Spiral Point Tap, Plug 3 Flutes (1651502508)
- HHIP 1/2-1" 33 Piece Transfer Punch Set (8600-0411)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-744)
- JONARD TOOLS Dual Compression Tool (CTF-230)
- JONARD TOOLS Mid Span Slit And Ring Tool (2.9 mm - 6. (MS-316)
- JONARD TOOLS 5 in Universal Cable Stripping Tool RG59/6 and 7/11 (UST-500)
- JONARD TOOLS One Step Fiber Optic Cleaver with Auto-Rotating Blade (FC-600)
- JONARD TOOLS Solar Panel Mc3 & Mc4 Crimping Tool Kit W/ Insulated Screwdrivers (SPK-100)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 10 to 22 AWG (JIC-1022)
- IDEAL 5 1/2 in Ratchet Crimper 22 to 10 AWG (83-001)
- Jonard Tools Wire Strippers & Crimpers