Shop All Test Equipment
Jonard Tools
Pocket Toner, LED Light, F Type
Mfr # PT-300A
Zoro # G5417489
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CATV, Security and Alarm, Satellite
- Display LED
- Application Wire Continuity Testing
- Measures Feet, Meters
- Displays LED's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # PT-300A
- Zoro # G5417489
- UPC # 811490012219
- Country of Origin China
- Category Test Equipment
Dimensions
Length | 0.63 Inch |
Width | 2.8 Inch |
Height | 8 Inch |
Details
Item | Pocket Toner |
For Use With | CATV, Security and Alarm, Satellite |
Display | LED |
Application | Wire Continuity Testing |
Measures | Feet, Meters |
Displays | LED's |
Features | Voltage Protection, On/Off Switch, Accurate Up to 5000 ft., LED Light Uses AAA Battery, Displays Splitters, DC Shorts and Other Self Grounding Devices in Cable |
Includes | AAA Battery |
Connector Type | F-Type |
Adapter Type | Male and Female |
Special Features | Voltage Protection, On/Off Switch, Accurate Up to 5000 ft., LED Light Uses AAA Battery, Displays Splitters, DC Shorts and Other Self Grounding Devices in Cable |
Waterproof | No |
Built-In | On/Off Switch |
Indicator | LED Light and Speaker |
Product Main Color | Blue |
Handle Color | Blue |
Description
Pocket Toner,LED Light,F Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1102)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, White (689-W)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- JONARD TOOLS Fiber Cleaver, Optical Fiber Cleaving (FC-220)
- JONARD TOOLS Tone Tracing Probe (TEP-100)
- JONARD TOOLS Network Tool Kit (TK-RJ45)
- JONARD TOOLS Coax Tool Kit W/ 360 Deg. Compression To (TK-78E)
- JONARD TOOLS Multi & Single mode Fiber Optic Lght Srce w/FC/LC/SC (PC/UPC) Adapters (FLS-55)
- JONARD TOOLS Modular Cable Tester (MCT-468)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Remote Kit (VDV512-101)
- Jonard Tools Test Equipment