Shop All Hand Files and Rasps
Jonard Tools
Pocket Burnisher, Blades, w/Rods, 13 Pc
Mfr # PB-3R
Zoro # G4578664
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) Flat 0.0035 in Blades and (6) 0.020 in Diameter Rods, Stored in the Opposite End of the Pen
- Number of Pieces 13
- Blade Material Steel
- Features Adjustable Blade Length and Rigidity, Removes the Oxide Layer or Corrosion Off Contacts Without Leaving Filings or Debris
- Cut Type Coarse, Fine, Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # PB-3R
- Zoro # G4578664
- UPC # 811490014404
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Blade Length | 1 1/2 in |
Blade Width | 3/16 in |
Handle Length | 4 1/2 in |
Blade Dia. | 0.02 in |
Overall Length | 4 1/2 in |
File Blade Length | 1 1/2 in |
File Blade Diameter | 1/64 in |
File Blade Width | 3/16 in |
Details
Item | Pocket Burnisher |
Includes | (6) Flat 0.0035 in Blades and (6) 0.020 in Diameter Rods, Stored in the Opposite End of the Pen |
Number of Pieces | 13 |
Blade Material | Steel |
Features | Adjustable Blade Length and Rigidity, Removes the Oxide Layer or Corrosion Off Contacts Without Leaving Filings or Debris |
Cut Type | Coarse, Fine, Medium |
Blade Style | Flat and Round |
Handle Material | Plastic |
Blade Thickness | 0.0035 in |
Handle Color | Black |
File Blade Material | Steel |
File Blade Shape | Round |
Burnisher Type | Pocket Burnisher |
Manufacturers Part Number for Replacement Blade | B-3R/25 |
File Blade Thickness | 1/100 in |
Container Type | Pen |
Description
Pocket Burnisher, Burnisher Type Pocket Burnisher, File Blade Shape Round, Number of Pieces 13, Cut Type Coarse, Fine, Medium, File Blade Thickness 1/100 in, File Blade Width 3/16 in, File Blade Diameter 1/64 in, File Blade Length 1 1/2 in, Handle Length 4 1/2 in, Container Type Pen, Features Adjustable Blade Length and Rigidity, Removes the Oxide Layer or Corrosion Off Contacts Without Leaving Filings or Debris, File Blade Material Steel, Handle Color Black, Handle Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 6x6 ALU Drywall Patch (9899)
- HHIP 1/4 Male NPT Valves For 1/4 Coolant Hose 5 Pieces (8401-0209)
- URREA Urrea Reversible Jaw Puller, 2 Ton, 2-Way Adjustable 2 Jaws (4033)
- VICTOR Easy Read Stainless Steel Ruler, Standard/Metric, 18".25 Long, Blue (EZ18SBL)
- JONARD TOOLS Pocket Burnisher, 0.0035 In Blades, 7 Pc (PB-3)
- JONARD TOOLS Contact Burnisher, Industrial, Green, PK12 (OB-4/12)
- JONARD TOOLS Contact Burnisher, Sensitive, Blue, PK12 (OB-2/12)
- JONARD TOOLS Contact Burnisher File, Fine, Black, PK12 (OB-1/12)
- JONARD TOOLS Contact Burnisher File, Gen Purp, Red, PK12 (OB-3/12)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F845)
- PFERD 6" Square File - Bastard Cut (11084)
- Jonard Tools Cutting and Shaping Tools