Shop All Linemans Pliers
Jonard Tools
Plier, Heating Coil
Mfr # PLS-5
Zoro # G9773719
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Length 1-13/16 in
- Jaw Width 1-13/16 in
- Width 3 inch
- Jaw Thickness 5/16 in
- Overall Length 0.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # PLS-5
- Zoro # G9773719
- UPC # 811490014428
- Country of Origin China
- Category Linemans Pliers
Dimensions
Jaw Length | 1-13/16 in |
Jaw Width | 1-13/16 in |
Width | 3 inch |
Overall Length | 0.27 in |
Height (in) | 7-3/4 in |
Details
Jaw Thickness | 5/16 in |
Material | Carbon Steel |
Description
JonardTMs pliers are made of heat treated carbon steel for maximum strength and durability. These pliers feature the following: Designed for installing and extracting heat coils, fuses, and other cylindrical shaped components Thin nosed jaws allow easy access to tight spaces Ergonomically designed handle with dipped plastic grip for greater comfort and torque
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 1/4-E (46016)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54359)
- NOGA Magnetic Base, 13" L, 0.540" Rod dia. (DG6160)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 71834 (71834)
- JONARD TOOLS 7 1/4 in Linemans Plier High Leverage, Steel (INP-1072)
- WILLIAMS Williams Lineman"s Plier, 7", OAL (PL-204C-TH)
- KLEIN TOOLS 9 5/8 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-9NE-INS)
- HARVEST FORGE Diagonal & Linesman Pliers - 2 Piece (40553)
- MILWAUKEE TOOL 9 in. Lineman's Dipped Grip Pliers with Thread Cleaner (Made in USA) (MT500T)
- WESTWARD 8 in Linemans Plier, Steel (53JW94)
- ORBIS 7 1/2 in Linemans Plier, Steel (9O 21-410 SBA)
- Jonard Tools Linemans Pliers