Shop All General Hand Tool Kits
Jonard Tools
P Key Insert, 1-3/4"
Mfr # SSK-90
Zoro # G7314671
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1-3/4"
- Number of Pieces 1
- Sub-Category P Key Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # SSK-90
- Zoro # G7314671
- UPC # 811490019614
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 1-3/4" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Sub-Category | P Key Insert |
Item | P Key Insert,1-3/4" |
Description
The Jonard Tools SSK-90 P Key Insert is a must-have for every toolbox. It provides you with all the necessary tools to remove, install and adjust tumbler locks, deadbolts and door knobs. This 1-3/4" p key insert has an SAE measurement type. The Jonard Tools SSK-90 P Key Insert is a durable product that will help you complete your tasks with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLSOL Quick Wrench Head 3/8" - Dual Action Removes Bolts up to 70% Rounded (1010830)
- JAMESON Tri-Hole Fiber Optic Cable Strippers (32-FS-375)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-15-5PK)
- RIDGID Kit, C11 3 Carrier Cable Comb (48467)
- JONARD TOOLS Can Wrench, Size 11/16 In., Plastic (M-216C/RX)
- JONARD TOOLS Can Wrench/Security Key Insert Set, 2 Pc (M-216CKIT)
- JONARD TOOLS Panel Knockout Kit, 2 Pc (WBK-100)
- JONARD TOOLS Booth Wrench, Plastic Handle/Steel Shaft (BW-532)
- JONARD TOOLS Double End Speed Wrench, 9/16 In. (ASW-916)
- JONARD TOOLS Double End Speed Wrench, 1/2 In. (ASW-12)
- APOLLO TOOLS Household Tool Kit, 170 Pieces, Pink (DT7103P)
- Jonard Tools General Hand Tool Kits