Shop All Service & Pump Wrenches
Jonard Tools
P Key, For Self Lock Pedestal Lock, Brass
Mfr # TTK-225
Zoro # G7538246
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Gold
- For Use With Self Lock Pedestal Lock
- Accessory Type P Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # TTK-225
- Zoro # G7538246
- UPC # 811490016125
- Country of Origin China
- Category Service & Pump Wrenches
Details
Item | P Key |
Material | Brass |
Color | Gold |
For Use With | Self Lock Pedestal Lock |
Accessory Type | P Key |
Description
When you need a P Key, look no further than the Jonard Tools TTK-225. It is designed to fit Self Lock Pedestal Locks. The length of this key measures 2 1/4". This brass P Key has a gold color and a brass finish. Get yourself the Jonard Tools TTK-225 P Key for superior service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad (531-129)
- JONARD TOOLS Probe Pick, Tapered/L-Shaped, PK10 (JIC-22035/10)
- HHIP NPT 1/8 Connectors For 1/4 Coolant Hoses 5 Pieces (8401-0206)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- JONARD TOOLS T Handle Security Wrench, 5/16 in, BO (BW-516)
- JONARD TOOLS Stubby Speed Wrench, 4 in L., 7/16 in Head (ASWS-R716)
- JONARD TOOLS Stubby Speed Wrench, 12 deg., 4 in. L. (ASWS-716)
- WESTWARD Valve Wheel Wrench, Double-End, 17-1/2 In (5PWE7)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 32mm 30 DEG ANGL (MT1232MM)
- WESTWARD Adjustable Operating Wrench, 36 to 60 in. (31MJ69)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 2-3/8 ANGL BLK (MTBLK1276)
- Jonard Tools Wrenches