Shop All Fiber Optic Cable
Jonard Tools
Optical Light Source, FC/LC/SC Adapter
Mfr # FLS-50
Zoro # G801209333
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UPC/PC FC Fiber Connectors, UPC/PC LC Fiber Connectors, UPC/PC SC Fiber Connectors
- Features Flush Button Design, Shatter-Resistant Sleeve
- Application Light Source For Multimode Or Single Mode Fiber Measurements
- Adapter Type FC, LC, SC
- Includes (2) Cleaning Swabs, Fiber Optic Light Source, Storage Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # FLS-50
- Zoro # G801209333
- UPC # 811490018655
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 2.5 Inch |
Width | 5.25 Inch |
Height | 9.75 Inch |
Spectral Width | 10 nm |
Wavelengths (nm) | 1310, 1550 |
Battery Size | AA |
Details
Item | Optical Light Source |
For Use With | UPC/PC FC Fiber Connectors, UPC/PC LC Fiber Connectors, UPC/PC SC Fiber Connectors |
Features | Flush Button Design, Shatter-Resistant Sleeve |
Application | Light Source For Multimode Or Single Mode Fiber Measurements |
Adapter Type | FC, LC, SC |
Includes | (2) Cleaning Swabs, Fiber Optic Light Source, Storage Pouch |
Product Type | Stabilized Light Source |
Typical Output Power | -7 dBm |
Operating Temperature | -10 ± 60°C |
Modulation Frequencies | CW / 270 Hz / 1 kHz / 2 kHz |
Battery Type | (3) AA 1.5V alkaline batteries |
Connector Types | 1.25 mm LC and 2.5 mm FC/SC |
Storage Temperature | -25 ± 70°C |
Output Stability | ± 0.05 dB / 15 min or ± 0.1 dB / 8 hr |
Number of Batteries Required | 3 |
Backlit Digital Display | Yes |
Adapters Included | FC, LC, SC |
Includes Batteries | Yes |
Description
Optical Light Source, Application Light Source For Multimode Or Single Mode Fiber Measurements, For Use With UPC/PC FC Fiber Connectors, UPC/PC LC Fiber Connectors, UPC/PC SC Fiber Connectors, Features Backlit LCD Screen, Flush Button Design, Four Different Modulation Outputs, Highly Stable Output Power and Wavelengths, Shatter-Resistant Sleeve, Adapter Type FC, LC, SC, Includes (2) Cleaning Swabs, (3) AA Batteries, FC Adapter, Fiber Optic Light Source, LC Adapter, SC Adapter, Storage Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 2.0in ID, Black, 15in, PK2 (HS500-1000L)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-20-RD-10)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 35A (82-2125)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 20m, SC/APC-SC/APC (FLC-202)
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC (FLC-3501)
- JONARD TOOLS Ribbon Fiber Separator (RFS-100)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, OM4, 1 M (GBLC2-D5-01)
- Jonard Tools Fiber Optic Cable