Shop All Home & Office Phones
Jonard Tools
Opener, Slotted Tip Style, Steel
Mfr # SP-4
Zoro # G0097435
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Opener for Tablets And Smartphones; Its Thin and Flexible Stainless Steel Blade Easily Slides Between Screen and Frame of Most Common Electronic Devices to Pop Them Open Quickly And Easily; Unlike Plastic Sludgers Which are Too Thick and For One Time Use, The SP-4 is Thin and Designed to be Used Over and Over Again
- Material Stainless Steel
- Overall Length 4-3/4"
- Shank Material Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # SP-4
- Zoro # G0097435
- UPC # 811490016811
- Country of Origin China
- Category Home & Office Phones
Dimensions
Overall Length | 4-3/4" |
Details
Item | Opener |
Features | Opener for Tablets And Smartphones; Its Thin and Flexible Stainless Steel Blade Easily Slides Between Screen and Frame of Most Common Electronic Devices to Pop Them Open Quickly And Easily; Unlike Plastic Sludgers Which are Too Thick and For One Time Use, The SP-4 is Thin and Designed to be Used Over and Over Again |
Material | Stainless Steel |
Shank Material | Stainless Steel |
Number of Pieces | 1 |
Accessory Type | Opener |
Product Type | Opener |
Description
Opener, Product Type Opener, Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 9 Ah NB Terminal Rechargeable Sealed Lead Acid Battery (ML9-12NB)
- ILC Replacement for Anritsu 633-27 Battery (633-27 BATTERY ANRITSU)
- TITAN Replacement Belt Clip, For Talkman T2 (IDCL-VOCMULTI)
- EMERALD Full Motion Wall Mount For 37-80in TVs (SM-720-8730)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (10117-001)
- CETIS Hospitality Speakerphone, Ash (Aegis-PS-08 (AS))
- CETIS Wall Mount Kit, Black (WMK-08(BK))
- PROCOMM Procomm IMAF AM-FM Antenna Splitter (IMAF)
- CISCO Cisco Ip Phone 8841 (CP-8841-3PCC-K9=)
- HUBBELL GAI-TRONICS Telephone, Hazardous Area, Indoor (261-001)
- HUBBELL GAI-TRONICS PCBA Board, Plastic, Green, Hardware (69147-104)
- Jonard Tools Home & Office Phones