Shop All General Hand Tool Kits
Jonard Tools
Nut Driver Set, SAE, Hollow, 7 pcs.
Mfr # ND-631
Zoro # G5417507
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 7"
- Number of Pieces 7
- Includes (1)Mfr. No. ND-6301132; (1)Mfr. No. ND-63012; (1)Mfr. No. ND-63014; (1)Mfr. No. ND-630316; (1)Mfr. No. ND-63038; (1)Mfr. No. ND-630516; (1)Mfr. No. ND-630716
- Features Internal Shaft Flanges; Ergonomically Designed Handle with Thermoplastic Rubberized Grip; End of The Handle is Marked to be Easily Identifiable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # ND-631
- Zoro # G5417507
- UPC # 811490010819
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 7" |
Length | 7" |
Details
SAE or Metric | SAE |
Number of Pieces | 7 |
Includes | (1)Mfr. No. ND-6301132; (1)Mfr. No. ND-63012; (1)Mfr. No. ND-63014; (1)Mfr. No. ND-630316; (1)Mfr. No. ND-63038; (1)Mfr. No. ND-630516; (1)Mfr. No. ND-630716 |
Features | Internal Shaft Flanges; Ergonomically Designed Handle with Thermoplastic Rubberized Grip; End of The Handle is Marked to be Easily Identifiable |
Material | TPR Thermoplastic Rubber; Chrome Vanadium Steel |
Sub-Category | NutDriver |
Standards | ASME/ANSI |
Item | Nut Driver Set |
Handle Material | Thermoplastic Rubber (TPR) |
Description
Nut Driver Set, Number of Pieces 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-18 UNC 2B (301129540)
- EKLIND Ergonomic 3/8" Tip Size, 9 in Long (61924)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 15A (B2000)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 37/64 (55269)
- JONARD TOOLS Can Wrench, Round Outer Socket (M-216C/REX)
- JONARD TOOLS Security Key Insert, 5/16 and 5/32 In Hex (SK-51632)
- JONARD TOOLS Communications Tool Kit, 14 pcs. (TK-610)
- JONARD TOOLS Can Wrench/Security Key Insert Set, 2 Pc (M-216CKIT)
- JONARD TOOLS Long Nose Plier, 6-7/8 in., Smooth (JIC-21257)
- JONARD TOOLS Crimper, UR/UY/UG, Splice, 709, B, 6-7/8"L (JIC-22148)
- STANLEY HOMEOWNER'S KIT 65PC SAEMET (94-248)
- Jonard Tools General Hand Tool Kits