Shop All Nut Drivers
Jonard Tools
Nut Driver, 7/16", Hollow, 3"
Mfr # ND-630716
Zoro # G5417358
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nut Driver Handle Design Cushion Grip
- Nut Driver Overall Length 7 in
- Screwdriver and Nut Driver Grouping Nut Drivers
- Nut Driver Handle Color Yellow with Black Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # ND-630716
- Zoro # G5417358
- UPC # 811490012103
- Country of Origin China
- Category Nut Drivers
Dimensions
Nut Driver Overall Length | 7 in |
Nut Driver Hex Size | 7/16 in |
Nut Driver Shank Length | 3 in |
Details
SAE or Metric | SAE |
Nut Driver Handle Design | Cushion Grip |
Item | Nut Driver |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Nut Driver Handle Color | Yellow with Black Grip |
Nut Driver Shank Material | Alloy Steel |
ESD Safe | No |
Magnetic/Nonmagnetic | Nonmagnetic |
Nut Holding | No |
Nut Driver Handle Material | Multi-Component |
Nonsparking | No |
Insulated | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Nut Driver Shank Style | Hollow Round |
Tether Style | Tether Capable |
Description
This Jonard Tools 7/16" Hollow Nut Driver is the perfect tool for precision work. The yellow handle makes it easy to find in your tool box, and the cushion grip provides extra comfort when working with this nut driver. The hollow round shank allows you to get into tight spaces. With a 3" overall length, this nut driver has an alloy steel shank that is 3" long. It has a 7/16 in hex size and a 7/16 in nut driver shaft size. This Jonard Tools Nut Driver will help you get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rs232C Connecting Cable, Sj201 (12AAA208)
- CMT ITK Plus General Purpose Saw Blade, 10 x 42 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10042)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #57 (C18110)
- CHAMPION CUTTING TOOL CHAMPION HANDLE (AC35108CQ)
- JONARD TOOLS Nut Driver, 5/16", Hollow, 3" (ND-630516)
- JONARD TOOLS Nut Driver, 11/32", Hollow, 3", Nut Driver Overall Length: 7" (ND-6301132)
- JONARD TOOLS Nut Driver, 3/16"Hollow, , 3" (ND-630316)
- JONARD TOOLS Nut Driver, 3/8", Hollow, 3" (ND-63038)
- JONARD TOOLS Nut Driver, 1/4", Hollow, 3", SAE or Metric: SAE (ND-63014)
- MALCO Connext2 Quick Change Stubby Nut Driver Handle, 6-Pack (Connext2-6)
- URREA Nutdriver, 7Mm Amber (9207M)
- Jonard Tools Screwdrivers and Nutdrivers