Shop All Nut Drivers
Jonard Tools
Nut Driver, 5/16", Hollow, 3"
Mfr # ND-630516
Zoro # G5417391
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nut Driver Overall Length 7 in
- Nut Driver Handle Color Yellow with Black Grip
- Nonsparking No
- Nut Driver Shank Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # ND-630516
- Zoro # G5417391
- UPC # 811490012097
- Country of Origin China
- Category Nut Drivers
Dimensions
Nut Driver Hex Size | 5/16 in |
Nut Driver Overall Length | 7 in |
Nut Driver Shank Length | 3 in |
Details
SAE or Metric | SAE |
Nut Driver Handle Color | Yellow with Black Grip |
Nonsparking | No |
Insulated | No |
Nut Driver Shank Material | Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Nut Driver Handle Design | Cushion Grip |
Magnetic/Nonmagnetic | Nonmagnetic |
Nut Driver Shank Style | Hollow Round |
Item | Nut Driver |
Nut Holding | No |
Tether Style | Tether Capable |
Description
Nut Driver, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set with Holder, 11-Piece (1/4-3/4 in.) (WCB91101)
- ABANAKI Belt 1 In (BMLB18)
- HHIP 6" D1-3 3-Jaw Camlock Lathe Chuck (3900-4605)
- WOODOWL Deep Cut Utility Auger 24" x 5/8" (01007)
- JONARD TOOLS Nut Driver, 3/16"Hollow, , 3" (ND-630316)
- JONARD TOOLS Nut Driver, 7/16", Hollow, 3" (ND-630716)
- JONARD TOOLS Nut Driver, 1/4", Hollow, 3", SAE or Metric: SAE (ND-63014)
- JONARD TOOLS Nut Driver, 11/32", Hollow, 3", Nut Driver Overall Length: 7" (ND-6301132)
- JONARD TOOLS Nut Driver, 3/8", Hollow, 3" (ND-63038)
- MOODY TOOL Steel Handle Metric Hex Driver, 0.7mm (51-1571)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head Slide Drive™, 1-1/2-Inch (65131)
- Jonard Tools Screwdrivers and Nutdrivers