Shop All Nut Drivers
Jonard Tools
Nut Driver, 3/16"Hollow, , 3"
Mfr # ND-630316
Zoro # G1497567
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nut Driver Handle Material Multi-Component
- Nut Driver Shank Length 3 in
- Screwdriver and Nut Driver Grouping Nut Drivers
- Nut Driver Handle Color Yellow with Black Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # ND-630316
- Zoro # G1497567
- UPC # 811490012073
- Country of Origin China
- Category Nut Drivers
Dimensions
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 3/16 in |
Nut Driver Overall Length | 7 in |
Details
SAE or Metric | SAE |
Nut Driver Handle Material | Multi-Component |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Nut Driver Handle Color | Yellow with Black Grip |
Tether Style | Tether Capable |
Item | Nut Driver |
Nut Holding | No |
Magnetic/Nonmagnetic | Nonmagnetic |
ESD Safe | No |
Insulated | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Nut Driver Shank Style | Hollow Round |
Nut Driver Handle Design | Cushion Grip |
Nonsparking | No |
Nut Driver Shank Material | Alloy Steel |
Description
Nut Driver, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 10-5/8" Cable Cutter, Rotary Cut (0952-01)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1150T)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set Metric 10 Pieces 10 to 19 mm , Black Phosphate (33351)
- EVOLUTION 12pc 2" Depth Annular HSS Mag Drill Cutter Set 7/16" To 1-1/8" (CC12SET-2)
- JONARD TOOLS Nut Driver, 3/8", Hollow, 3" (ND-63038)
- JONARD TOOLS Nut Driver, 7/16", Hollow, 3" (ND-630716)
- JONARD TOOLS Nut Driver, 11/32", Hollow, 3", Nut Driver Overall Length: 7" (ND-6301132)
- JONARD TOOLS Nut Driver, 1/4", Hollow, 3", SAE or Metric: SAE (ND-63014)
- JONARD TOOLS Nut Driver, 5/16", Hollow, 3" (ND-630516)
- MALCO 3/8-in. and 7/16-in. C-Rhex, 4-in. Reversible Hex Driver (MSHMLC3)
- MILWAUKEE TOOL 7mm Hollow Shaft Nut Driver (48-22-2434)
- Jonard Tools Screwdrivers and Nutdrivers