Shop All Nut Drivers
Jonard Tools
Nut Driver, 1/2", Hollow, 3"
Mfr # ND-63012
Zoro # G1150680
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Insulated No
- Nut Driver Shank Length 3 in
- Nonsparking No
- Nut Driver Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # ND-63012
- Zoro # G1150680
- UPC # 811490012059
- Country of Origin China
- Category Nut Drivers
Dimensions
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 in |
Nut Driver Hex Size | 1/2 in |
Details
SAE or Metric | SAE |
Insulated | No |
Nonsparking | No |
Nut Driver Handle Design | Cushion Grip |
Nut Driver Handle Material | Multi-Component |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Nut Driver Shank Material | Alloy Steel |
Magnetic/Nonmagnetic | Nonmagnetic |
Nut Holding | No |
Nut Driver Shank Style | Hollow Round |
Item | Nut Driver |
Tether Style | Tether Capable |
Nut Driver Handle Color | Yellow with Black Grip |
ESD Safe | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Description
Nut Driver, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION-LUXO Circus LED, Magnifier, 5D, Clamp (CIL026699)
- TITAN Master Star Bit Socket Set, 43 pcs. (54137)
- CRESCENT NICHOLSON 8" Flat Double Cut Smooth File - Carded (03633NN)
- WESTWARD Drill/Tap/Countersink Bit, 1/4-20x2-1/4 L (6EXL5)
- JONARD TOOLS Nut Driver, 3/16"Hollow, , 3" (ND-630316)
- JONARD TOOLS Nut Driver, 5/16", Hollow, 3" (ND-630516)
- JONARD TOOLS Nut Driver, 11/32", Hollow, 3", Nut Driver Overall Length: 7" (ND-6301132)
- JONARD TOOLS Nut Driver, 1/4", Hollow, 3", SAE or Metric: SAE (ND-63014)
- JONARD TOOLS Nut Driver, 7/16", Hollow, 3" (ND-630716)
- GEARWRENCH Cushion Grip Hollow Shaft Nutdrivers - Metric (82760)
- MILWAUKEE TOOL 24 in. Extended 1/4 in. Nut Driver (ML48-28-4016)
- Jonard Tools Screwdrivers and Nutdrivers