Shop All Punch Down Tools
Jonard Tools
Non-Impact Punchdown Tool, 110 Terminal
Mfr # ENI-110
Zoro # G4613576
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type 110
- Includes Blade, Tool
- Battery Operated/Manual Manual
- Description/Special Features For Wire Termination, Performs With Or Without The Cutter
- For Use With 110 Terminal Blocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # ENI-110
- Zoro # G4613576
- UPC # 811490013711
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Dimensions
Width | 3.75 Inch |
Length | 1 Inch |
Height | 8.5 Inch |
Details
Item | Punch Down Tool |
Blade Type | 110 |
Includes | Blade, Tool |
Battery Operated/Manual | Manual |
Description/Special Features | For Wire Termination, Performs With Or Without The Cutter |
For Use With | 110 Terminal Blocks |
Product Type | Punch Down Tool |
Handle Type | Plain |
Power Source | Manual |
Compatible Block Type | 110 |
Compatible Product Type | Terminal Blocks |
Special Features | For Wire Termination, Performs With Or Without The Cutter |
Number of Blades Included | 1 |
Block Type | 110 |
Product Main Color | Blue |
Color | Blue Handle |
Description
Punch Down Tool, Blade Type 110, Includes Blade, Tool, Compatible Block Type 110, Compatible Product Type Terminal Blocks, Handle Type Plain, Number of Blades Included 1, Power Source Manual, Product Type Punch Down Tool, Special Features For Wire Termination, Performs With Or Without The Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR6)
- GAMPAK Strap Emt 1 Hole 1" (55922-S)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AC21)
- EASYLIFE TECH 4 Outlet Power Strip Surge Protection 1200 Joule 6 ft Extension Cord (0-2627)
- JONARD TOOLS Punchdown Tool, Krone Blade (EPD-914KR)
- JONARD TOOLS Punchdown Tool, 110 Blade (EPD-914110)
- JONARD TOOLS Punchdown Tool Kit, 9 pcs. (TK-17)
- JONARD TOOLS Punchdown Tool, 66 and 110 Blades (EPD-91461)
- JONARD TOOLS Punchdown Tool, 66 Blade (EPD-91466)
- JONARD TOOLS Punch Down Tool (EPB-1000)
- MAYHEW Extra Long Full Finish Pin Punch, 3/8 in. x 1/2 in. (21504)
- Jonard Tools Punch Down Tools