Shop All Test Equipment
Jonard Tools
Network Tool Kit
Mfr # TK-RJ45
Zoro # G710832523
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Repair and replacing network cables
- Frame Color Black & Blue
- Frame Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TK-RJ45
- Zoro # G710832523
- UPC # 810053351765
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Details
Application | Repair and replacing network cables |
Frame Color | Black & Blue |
Frame Material | Tool Steel |
Description
UC-468: Crimps RJ11/12 and RJ45 connectors onto CAT3, CAT5/5e, and CAT6 cables
- •PDK-110: Punches down cable into a 110 patch panel or keystone jack
- •CSR-56: Removes jacket from CAT5, CAT5e, and CAT6 network cables
- •(10) RJ45 Connectors
- •(10) RJ11 Connectors
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPST, 10A @ 277V, Solder Lug (XTD1F3A2)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 3/4” Diameter – 100' Feet Long – Black (NWL924)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- NVENT HOFFMAN Filter Fan, Plastic, 6.15" H x 6.16" L (HF0516414)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-150)
- JONARD TOOLS Coax Tool Kit W/ 360 Deg. Compression To (TK-78E)
- JONARD TOOLS OTDR (OTDR-1500)
- JONARD TOOLS Coax Cable Install and Test Kit (TK-77)
- JONARD TOOLS Pocket Toner, LED, Wire Continuity Testing (PT-300A)
- JONARD TOOLS Telephone Splice Connector Kit (TK-U3)
- TEMPO COMMUNICATIONS Pulse-Ground Fault Locator (PE2003-G)
- Jonard Tools Test Equipment