Shop All Fiber Optic Cable
Jonard Tools
Multi-Mode Optical Light Source
Mfr # FLS-55
Zoro # G101209323
Free Shipping & Returns
$599.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UPC/PC FC Fiber Connectors, UPC/PC LC Fiber Connectors, UPC/PC SC Fiber Connectors
- Features Flush Button Design, Shatter-Resistant Sleeve
- Includes (2) Cleaning Swabs, FC Adapter, Fiber Optic Light Source, LC Adapter, SC Adapter, Storage Pouch
- Application Light Source For Multimode Or Single Mode Fiber Measurements
- Length 2.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # FLS-55
- Zoro # G101209323
- UPC # 810053350195
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 2.5 Inch |
Height | 9.75 Inch |
Width | 5.25 Inch |
Spectral Width | 10 nm |
Wavelengths (nm) | 850, 1300, 1310, 1550 |
Battery Size | AA |
Description
Multi-Mode Optical Light Source, Application Light Source For Multimode Or Single Mode Fiber Measurements, For Use With UPC/PC FC Fiber Connectors, UPC/PC LC Fiber Connectors, UPC/PC SC Fiber Connectors, Features Backlit LCD Screen, Flush Button Design, Four Different Modulation Outputs, Highly Stable Output Power and Wavelengths, Shatter-Resistant Sleeve, Adapter Type FC, LC, SC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAST PENN Wire-16Ga Black 500' Primary, #03641 (03641)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- MACROMATIC TimeDelayRely, 100-240VDC/24-240VAC, 11Pin (TAA2U-G)
- DISCO Ylw Nyln CrimpTerminal 1/4"Stud/Open Spd 12-10G Wire PK10 (12159PK)
- JONARD TOOLS Ribbon Fiber Separator (RFS-100)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 20m, SC/APC-SC/APC (FLC-202)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC (FLC-3501)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- Jonard Tools Fiber Optic Cable