Shop All Test Equipment
Jonard Tools
Modular Cable Tester
Mfr # MCT-468
Zoro # G6171846
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Modular Cable Tester
- For Use With Coax Cables
- Displays LED
- Features Automatically Starts Testing when Switched On, Can Slow Down Testing Procedure Using "S" Switch
- Includes Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # MCT-468
- Zoro # G6171846
- UPC # 811490016316
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Dimensions
Height | 1.375 Inch |
Width | 4.25 Inch |
Length | 7.25 Inch |
Battery Size | 9V |
Details
Item | Modular Cable Tester |
Application | Modular Cable Tester |
For Use With | Coax Cables |
Displays | LED |
Features | Automatically Starts Testing when Switched On, Can Slow Down Testing Procedure Using "S" Switch |
Includes | Carrying Case |
Connector Type | RJ11, RJ12, RJ45 |
Adapter Type | RJ11, RJ12, RJ45 |
Built-In | LED display |
Product Type | Cable Network Tester |
Indicator Light Type | LED |
Wire Mapping Detections | Opens, Shorts |
Alert Type | Light |
Number of Batteries Required | 1 |
Adapters Included | RJ11, RJ12, RJ45 |
Display Screen Type | LED |
Includes Batteries | Yes |
Data Logger | No |
Description
Modular Cable Tester, Adapters Included RJ11, RJ12, RJ45, Connector Type RJ11, RJ12, RJ45, Display Screen Type LED, For Use With Coax Cables, Includes Carrying Case, Features Automatically Starts Testing when Switched On, Can Slow Down Testing Procedure Using In.S In. Switch, Wire Mapping Detections Opens, Shorts, Alert Type Light, Product Type Cable Network Tester, Data Logger No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7340)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILINA)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT (R26W-0100)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S18FG-TA)
- JONARD TOOLS Coax Tool Kit W/ 360 Deg. Compression To (TK-78E)
- JONARD TOOLS 1000A Digital Clamp Meter (ACM-1000)
- JONARD TOOLS Magtime Rdt-18 Pole Adapter (MF-45)
- JONARD TOOLS OTDR (OTDR-1500)
- JONARD TOOLS Telephone Butt Set with ABN (TBS-100)
- JONARD TOOLS Fiber Optic Connector Clean & Prep Kit+ (TK-184A)
- PANDUIT Verisafe Absence Of Voltage Tester- 2 Ft (VS-AVT-C02-L03E)
- Jonard Tools Test Equipment