Shop All Wire Strippers & Crimpers
Jonard Tools
Mid Span Slit & Ring Tool for RocketRibbon Cable
Mfr # MS-836
Zoro # G410833387
product price: $201.55
/ea
Free Shipping & Returns
$201.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Crimping Application stripping fiber optic cable
- Overall Length 4.75 in.
- Material Plastic
- Tool Weight 0.77
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # MS-836
- Zoro # G410833387
- UPC # 810053352229
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 4.75 in. |
Jaw Depth | 1.65 in. |
Width | 8.5 in. |
Details
Primary Crimping Application | stripping fiber optic cable |
Material | Plastic |
Tool Weight | 0.77 |
Handle Color | Blue |
Description
Consists of 4 precision slitting grooves and 4 precision ring grooves ranging in size from 11.6 mm to 22.6 mm
- •Compact design weighing less than 0.69 lb (311 g) with included tethering hole makes it perfect to use in tight spaces or on the go
- •One side of the tool performs radial/ring cuts and the other side slits the cable (longitudinal cut)
- •Indicator line on top of the unit indicates the position of the blade for accurate slitting and ringing
- •This tool was specially designed for use on Corning RocketRibbon® cables
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Avanti Pro 3/8 in. X 6 in. L Carbide Tipped Masonry Drill Bit 1 pk (PMAPC1050)
- MALCO A60 Sheet Metal Scribe (A60)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31606RF)
- DRILL AMERICA 1/2"-13 Carbon Steel Hex Rethreading Die (DWTHX1213)
- JONARD TOOLS Insulated Cable Dismantling Knife with Blade Guard (KN-300INS)
- JONARD TOOLS Mid Span Slit & Ring Tool (7.9mm - 11.0mm) (MS-336)
- JONARD TOOLS Solar Panel Mc3 & Mc4 Crimping Tool Kit (SPK-90)
- JONARD TOOLS Precision Cable Stripper, 6 to 25mm (CST-25)
- JONARD TOOLS 2 1/2 in Cable Stripper 3/4 in (HS-75)
- JONARD TOOLS CableSaber+ Armored Mid-Span Cable Slit & Ring Tool 4 - 30 mm (AST-210)
- QUICKCABLE Automatic Wire Stripper, Features: Cuts and Removes Jacket All In One Motion, Professional Grade (420192-001)
- Jonard Tools Wire Strippers & Crimpers