Shop All Wire Strippers & Crimpers
Jonard Tools
Mid Span Shaving Tool 1.0 mm-3.3 mm
Mfr # MS-600
Zoro # G110833397
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Crimping Application Stripping fiber optic cable
- Overall Length 3.1 in.
- Material Plastic
- Tool Weight 0.13
- Width 2.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # MS-600
- Zoro # G110833397
- UPC # 810053352144
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 3.1 in. |
Width | 2.4 in. |
Jaw Depth | 1.1 in. |
Details
Primary Crimping Application | Stripping fiber optic cable |
Material | Plastic |
Tool Weight | 0.13 |
Handle Color | Blue |
Description
Consists of 6 precision slitting grooves ranging in size from 1.0 mm to 3.3 mm
- •Compact design weighing less than 2.5 oz with included tethering hole makes it perfect to use in tight spaces or on the go
- •Indicator line on top of the unit indicates the position of the blade for accurate slitting and ringing
- •This tool was specially designed for use on OFS EZ-Bend® 3.0 mm cable and also works with Corning's outdoor ALTOS® loose tube, Microduct MiniXtend® HD and MiniXtend® cable with binderless FastAccess® Technology, indoor/outdoor FREEDM® and LSZH® loose tube cables, PPC Semiflex 3 mm cable, and other similar style cables
- •Replacement blade set available, part number: MS-600RB
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Power Tool Battery, TOOL-411LI-15 (TOOL-411LI-15)
- STARRETT Outside Micrometer, 5", Ratchet (436.1XRL-5)
- WILTON Magnetic Jaw Cap, 6 in, Fiber Cover, PK2 (F6)
- FELO 1/4" Drive 60 Geared Teeth Mini Ratchet 1/4" Hex (07157 61569)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 16 to 26 AWG (JIC-1626)
- JONARD TOOLS Mid Span Slit & Ring Tool (10.2mm-18.2mm) (MS-526)
- JONARD TOOLS Handheld Thermal Stripper for Ribbon or Simplex Fiber (TFS-100)
- JONARD TOOLS Replacement Blade Set for MS-426 (MS-426RB)
- JONARD TOOLS Fiber Drop Cable Stripper (3.1Mm X 2.0Mm) (FDS-312)
- JONARD TOOLS 360° Compression Tool - Short and Long Style F Connectors (CTF-360)
- TRIPP LITE RJ11 RJ12 RJ45 Wire Crimper, T100001TST (T100-001-TST)
- Jonard Tools Crimping Tools