Shop All Test Equipment
Jonard Tools
Magtime Rdt-18 Pole Adapter
Mfr # MF-45
Zoro # G9773457
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 Inch
- Height 8 Inch
- Width 4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # MF-45
- Zoro # G9773457
- UPC # 811490017016
- Country of Origin China
- Category Test Equipment
Dimensions
Length | 1 Inch |
Height | 8 Inch |
Width | 4 Inch |
Description
The MF-45 is the RDT-18 Telescopic Pole adapter to be used with the MAGTIME series of magnetic cable holders to place in locations typically requiring a ladder or other lifting device. The MF-45 is made from Tough ABS plastic and is flexible to allow for ease of use and rugged enough to withstand accidentally being dropped from heights over 10ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- RACO Conduit Outlet Body, LL Style, 1-1/4" Hub (LL125)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 2 Holes (9001SKYP2)
- EATON Circuit Breaker Enclosure, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- JONARD TOOLS Modular Cable Tester (MCT-468)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-120)
- JONARD TOOLS Fiber Wipes, Optical Fiber Cleaning, PK50 (FW-50)
- JONARD TOOLS Fiber Optic Stripper, For Cables (JIC-200)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-150)
- JONARD TOOLS Fiber Connector Cleaner Kit (TK-188)
- FLUKE Fluke T+PRO Electrical Tester, Digital Display, AC/DC Voltage Detection by Light, Sound, & Vibration (T+PRO)
- Jonard Tools Test Equipment